Matrix™ ScrewTop Tube Caps, Cap Trays and Cap Inserts
Actual product may vary
Thermo Scientific™

Matrix™ ScrewTop Tube Caps, Cap Trays and Cap Inserts

Green features
Simplify sample storage with these color-coded caps and inserts, available racked in trays or in bulk to suit a variety of applications.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberColorProduct Type
4470ColorlessScrew Cap
4470BLKBlackScrew Cap
4470ORGOrangeScrew Cap
4470PINPinkScrew Cap
4477GRYGrayScrew Cap Tray
4477NSClearScrew Cap Tray
4477PINPinkScrew Cap Tray
4470REDRedScrew Cap
4470YELYellowScrew Cap
4470GREGreenScrew Cap
4470WHIWhiteScrew Cap
4470PURPurpleScrew Cap
4475WhiteScrew Cap Insert
4476PurpleScrew Cap Insert
4906YellowScrew Cap Tray, Empty
4477ColorlessScrew Cap Tray
4477REDRedScrew Cap Tray
4477YELYellowScrew Cap Tray
4477BLUBlueScrew Cap Tray
4477GREGreenScrew Cap Tray
4477WHIWhiteScrew Cap Tray
4477PURPurpleScrew Cap Tray
4470BLUBlueScrew Cap
Catalog number 4470
Price (USD)
207.36
Online exclusive
241.57
Save 34.21
Case of 500
Color:
Colorless
Product Type:
Screw Cap
Price (USD)
207.36
Online exclusive
241.57
Save 34.21
Case of 500

Simplify sample storage with these color-coded caps and inserts. Thermo Scientific™ Matrix™ ScrewTop Tube caps and inserts are available racked in trays or in bulk to suit a variety of applications.

Highest Quality

  • All caps and inserts are supplied free of DNA, DNAse, RNAse, PCR Inhibitors, endotoxins and cytotoxins

Superior Cap Design

  • Gasketed caps ensure critical sample protection over the storage lifetime
  • Soft gasket compresses to ensure a proper seal, preventing contamination from outside the tube
  • Cap material: Virgin class VI medical grade polypropylene with virgin class VI medical grade silicone O-ring
  • ScrewTop caps are compatible with storage down to -176°C

Cap Options Simplify Sample Identification

  • Cap trays feature standard microplate format compatible with automated equipment
  • Caps are available in seven color options to enable sample identification
  • Color inserts snap into cap for a secure fit; inserts are removable
  • Inserts are available in six colors
Specifications
BarcodeNon-proprietary, 12x12 Data-matrix with ECC200 Built-in Error Correction
Capacity (Metric)500 μL and 1.0 mL tubes
For Use With (Equipment)500 μL and 1.0 mL Screwtop Tubes
PackagingBulk, 500 Caps
Product LineMatrix
AutoclavableNot Autoclavable
ColorColorless
Fit for PurposeSterile and PCR Ready
MaterialPolypropylene, Silicone
Product TypeScrew Cap
SterilitySterile
Unit SizeCase of 500