Matrix™ ScrewTop Tube Caps, Cap Trays and Cap Inserts
Matrix™ ScrewTop Tube Caps, Cap Trays and Cap Inserts
Matrix™ ScrewTop Tube Caps, Cap Trays and Cap Inserts
Matrix™ ScrewTop Tube Caps, Cap Trays and Cap Inserts
Matrix™ ScrewTop Tube Caps, Cap Trays and Cap Inserts
Matrix™ ScrewTop Tube Caps, Cap Trays and Cap Inserts
Matrix™ ScrewTop Tube Caps, Cap Trays and Cap Inserts
Thermo Scientific™

Matrix™ ScrewTop Tube Caps, Cap Trays and Cap Inserts

Simplify sample storage with these color-coded caps and inserts, available racked in trays or in bulk to suit a variety of applications.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberColorProduct Type
4477GRYGrayScrew Cap Tray
4470BLKBlackScrew Cap
4470ORGOrangeScrew Cap
4470PINPinkScrew Cap
4477NSClearScrew Cap Tray
4477PINPinkScrew Cap Tray
4470ColorlessScrew Cap
4470REDRedScrew Cap
4470YELYellowScrew Cap
4470GREGreenScrew Cap
4470WHIWhiteScrew Cap
4470PURPurpleScrew Cap
4475WhiteScrew Cap Insert
4476PurpleScrew Cap Insert
4906YellowScrew Cap Tray, Empty
4477ColorlessScrew Cap Tray
4477REDRedScrew Cap Tray
4477YELYellowScrew Cap Tray
4477BLUBlueScrew Cap Tray
4477GREGreenScrew Cap Tray
4477WHIWhiteScrew Cap Tray
4477PURPurpleScrew Cap Tray
4470BLUBlueScrew Cap
Catalog number 4477GRY
Price (USD)
328.86
Online Exclusive
383.67
Save 54.81 (14%)
Each
Color:
Gray
Product Type:
Screw Cap Tray
Price (USD)
328.86
Online Exclusive
383.67
Save 54.81 (14%)
Each

Simplify sample storage with these color-coded caps and inserts. Thermo Scientific™ Matrix™ ScrewTop Tube caps and inserts are available racked in trays or in bulk to suit a variety of applications.

Highest Quality

  • All caps and inserts are supplied free of DNA, DNAse, RNAse, PCR Inhibitors, endotoxins and cytotoxins

Superior Cap Design

  • Gasketed caps ensure critical sample protection over the storage lifetime
  • Soft gasket compresses to ensure a proper seal, preventing contamination from outside the tube
  • Cap material: Virgin class VI medical grade polypropylene with virgin class VI medical grade silicone O-ring
  • ScrewTop caps are compatible with storage down to -176°C

Cap Options Simplify Sample Identification

  • Cap trays feature standard microplate format compatible with automated equipment
  • Caps are available in seven color options to enable sample identification
  • Color inserts snap into cap for a secure fit; inserts are removable
  • Inserts are available in six colors
WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
Specifications
For Use With (Equipment)ScrewTop Tube
Packaging5 Trays of 96 Caps
ColorGray
Fit for PurposeSterile and PCR Ready
MaterialPolypropylene
Product TypeScrew Cap Tray
SterilitySterile
Unit SizeEach