Diagenode™ Bioruptor® Pico Ultrasonicator

Catalog number: 4486126

Ion Torrent™  Related applications: Ion Torrent™ Next-Generation Sequencing

Error loading your content!

  Catalog number
Select a plan
Unit size
Price ({{currency}}) Qty
{{product.sku}} {{product.sku}}
also known as {{product.formattedSku}} 
{{product.availability.message}}
Pro add-ons

Your on-site stock

›› {{supplyCenter.scName}}({{scProduct.stockOnHand}} In stock)
›› {{supplyCenter.scName}}(Out of stock)
›› {{supplyCenter.scName}}
This item is not currently available on-site. Depending on your Supply Center settings you may be able to add the item to cart above else use the Order Non-Stocked Items' tab on the Supply Center home page.
Back to top

Description

The Diagenode™ Bioruptor® Pico Ultrasonicator is an all-in-one shearing system optimized for shearing volumes as small as 5 µL up to 2 mL. This wide range enables a variety of applications such as DNA shearing for next-generation-sequencing library preparation, RNA shearing, and chromatin shearing. Shearing is a critical step in next-generation-sequencing library preparation, chromatin immunoprecipitation, and ChIP-seq.

Key Product Features:

• All-in-one solution with advanced timing control and regulated cooling system
• Versatile—shears sample sizes from 5 µL–2 mL
• Wide range of applications: next-gen sequencing (5–100 µL), chromatin shearing (10 µL–2 mL), RNA shearing
• Higher throughput—simultaneous sonication of 6–12 samples

All Bioruptor® ultrasonicator devices are engineered to deliver highly-controlled ultrasonic energy to biological or chemical samples using Adaptive Cavitation Technology (ACT). ACT is a non-contact, parallel-processing, isothermal technology that is effective for shearing both chromatin and nucleic acids (DNA and RNA). The Bioruptor® instruments are the most cited shearing devices in the epigenetic and next-generation sequencing communities with over 900 citations in peer-reviewed journals. These instruments provide processing performance and recovery unmatched by any other sample preparation methodology. ACT allows the standardization of sample prep for a range of applications, including DNA shearing for next-generation sequencing, chromatin shearing, nucleic acid or protein extraction, cell lysis, and nanotube generation.
For Research Use Only. Not for use in diagnostic procedures.

Specifications

Comments: This 3rd party vendor product will be drop shipped to the customer from the vendor.
For Use With (Equipment): Bioruptor® Pico
Format: Tube(s)
High Throughput Compatibility: Not High Throughput-Compatible (Manual)
Product Line: Diagenode™
Product Size: 1 unit
Throughput: 6 - 12 samples (5 µL - 2 mL)

Contents & storage

The Diagenode Bioruptor Pico Ultrasonicator includes a 12 x 0.65 mL tube holder.

Documents

Manuals & protocols