Finnpipette™ Digital Variable Volume Single Channel Pipettes
Actual product may vary
Finnpipette™ Digital Variable Volume Single Channel Pipettes
Finnpipette™ Digital Variable Volume Single Channel Pipettes
Finnpipette™ Digital Variable Volume Single Channel Pipettes
Finnpipette™ Digital Variable Volume Single Channel Pipettes
Finnpipette™ Digital Variable Volume Single Channel Pipettes
Thermo Scientific™

Finnpipette™ Digital Variable Volume Single Channel Pipettes

Comfortably perform daily pipetting tasks with these reliable and durable manual variable volume pipettes.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberVolume (Metric)Color
45000702 to 10 mLRed
45000000.2 to 2 μLPink
45000100.5 to 10 μL (micro)Gray
45000200.5 to 10 μLGray
45000802 to 20 μLOrange
45001005 to 50 μLOrange
450011010 to 100 μLYellow
450009020 to 200 μLYellow
4500120100 to 1000 μLBlue
45000601 to 5 mLGreen
Catalog number 4500070
Price (MXN)
-
Volume (Metric):
2 to 10 mL
Color:
Red
Thermo Scientific™ Finnpipette™ Digital Variable Volume Single Channel Pipettes feature a classic style for timeless dependability and durability. The Finnpipette Digital pipette is fully autoclavable, and combines robust durability with consistent performance. Finnpipette Digital pipettes are available in single and multichannel models.

Consistent Performance

  • Fully autoclavable
  • No metal parts to rust or corrode
  • Delivers micro-size drops with the patented super blow-out piston in 50μL models and below

Comfort and Ease of Use

  • Easily set volume by t urning the large operating button
  • Quickly read volume selection in large digital window display
  • Gearing mechanism releases tips with a gentle push
Specifications
Accuracy±1 to 0.5%
Compatible TipsFinntip 10mL, Flex 10 Ext
Increments0.1 mL
ModelFinnpipette™ Digital
Precision0.3 to 0.2%
AutoclavableAutoclavable
ColorRed
For Use WithFinnTip™: 10 mL, Flex 10 Extended
Number of Channels1
Product LineFinnpipette
SterilitySterile
TypePipette
Volume (Metric)2 to 10 mL
Unit SizeEach