Finnpipette™ Digital Multichannel Pipettes
Actual product may vary
Finnpipette™ Digital Multichannel Pipettes
Finnpipette™ Digital Multichannel Pipettes
Finnpipette™ Digital Multichannel Pipettes
Thermo Scientific™

Finnpipette™ Digital Multichannel Pipettes

Durable multichannel manual pipettes that deliver reliable performance in microplate applications
Have Questions?
Change viewbuttonViewtableView
Catalog NumberVolume (Metric)Number of ChannelsCompatible TipsColor
45100100.5 to 10 μL12Finnitip Flex 10, 10, 20 micro, 50 microGray
45100000.5 to 10 μL8Finnitip Flex 10, 10, 20 micro, 50 microGray
45100205 to 50 μL8Finnitip Flex 200, 200 Ext, 250 Univ, Flex 300, 300Orange
451003050 to 300 μL8Finnitip Flex 300, 300Yellow
45100405 to 50 μL12Finnitip Flex 200, 200 Ext, 250 Univ, Flex 300, 300Orange
451005050 to 300 μL12Finnitip Flex 300, 300Yellow
45100705 to 50 μL16Finnitip 50Turquoise
Catalog number 4510010
Price (MXN)
-
Volume (Metric):
0.5 to 10 μL
Number of Channels:
12
Compatible Tips:
Finnitip Flex 10, 10, 20 micro, 50 micro
Color:
Gray
The classic style, and timeless dependability of the Thermo Scientific™ Finnpipette™ Digital Multichannel Pipettes make them ideal of 96- and 384-well applications. Available in 8-, 12- and 16-channel models, these durable pipettes are fully autoclavable, comfortable and easy-to-use.

Consistent Performance

  • Fully autoclavable
  • No metal parts to rust or corrode
  • Delivers micro-size drops with the patented super blow-out piston in 50μL models

Comfort and Ease of Use

  • Easily set volume by turning the large operating button
  • Quickly read volume selection in large digital window display
  • Gearing mechanism releases tips with a gentle push
Specifications
Accuracy±12.0 to 2.4%
Compatible TipsFinnitip Flex 10, 10, 20 micro, 50 micro
Increments0.1µL
ModelFinnPipette™ Digital
Precision8 to 1.6%
AutoclavableAutoclavable
ColorGray
For Use WithFinnTip™: Flex 10, 10 Micro, 20 Micro, 50 Micro
Number of Channels12
Product LineFinnPipette
TypeDigital Pipette
Volume (Metric)0.5 to 10 μL
Unit SizeEach