Accessories for MaxQ™ HP Orbital Shakers
Accessories for MaxQ™ HP Orbital Shakers
Actual product may vary
Thermo Scientific™

Accessories for MaxQ™ HP Orbital Shakers

Get maximum flexibility, regardless of your application, by using these accessories for Thermo Scientific™ MaxQ™ High Performance orbital shakers.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberProduct TypeFor Use With (Equipment)
452001TS
also known as 452001
Orbital Shaker StandMaxQ HP 420
1914944 Drawer AssemblyMaxQ HP 420
191591Roller Base for Drawer AssemblyMaxQ HP 420
194033Removable ShelfMaxQ HP 435, 436, 480, 481
194040Platform AdapterMaxQ HP 416, 430, 435, 436, 480, 481
194045Gassing Manifold (One Gas)MaxQ HP 420, 435, 436, 480, 481
194139Magnet and Pen KitMaxQ HP 435, 436, 480, 481
194140Magnet and Pen KitMaxQ HP 416, 430, 420
201113TS
also known as 201113
Chart RecorderMaxQ HP 435, 436, 480, 481
452000TS
also known as 452000
Shaker Kit with Mount and StandMaxQ HP 420
452002TS
also known as 452002
Slide MountMaxQ HP 420
760164Replacement HEPA FilterMaxQ HP 435, 436, 480, 481
2011267 Day Recorder, 115VMaxQ HP 416, 420, 430, 435, 436, 480, 481, 8000
2011277 Day Recorder, 220VMaxQ HP 416, 420, 430, 435, 436, 480, 481, 8000
760440Replacement HEPA FilterMaxQ HP 435, 436, 480, 481, 8000
Catalog number 452001TS
also known as 452001
Price (MXN)
-
Product Type:
Orbital Shaker Stand
For Use With (Equipment):
MaxQ HP 420

Get maximum flexibility, regardless of your application, by using Thermo Scientific™ Accessories for MaxQ™ High Performance Orbital Shakers.

Specifications
Depth (English)35.3 in.
Depth (Metric)89.7 cm
For Use With (Equipment)MaxQ HP 420
Height (English)37.3 in.
Height (Metric)94.7 cm
Product TypeOrbital Shaker Stand
Unit SizeEach