Search
Search
Use the gold-standard Thermo Scientific™ LinerGOLD™ GC Liners for consistently high accuracy, sensitivity, and precision in your gas chromatography (GC) analysis.
| Catalog Number | Diameter (Metric) Inner | Length (Metric) | Quantity | Product Type |
|---|---|---|---|---|
| 45350032-UI | 3 mm | 105 mm | 5 | Splitless Liner |
| 45322044 | 2 mm | 120 mm | 2 | PTV Siltek Metal Liner |
| 45322046 | 1 mm | 120 mm | 2 | PTV Siltek Metal Liner |
| 45322052 | 1 mm | 120 mm | 2 | PTV Silcosteel Liner for OC |
| 45350030 | 5 mm | 105 mm | 5 | Split Straight Liner |
| 45350031 | 3 mm | 105 mm | 5 | Split Straight Liner |
| 45350033 | 5 mm | 105 mm | 5 | Splitless Straight Liner |
| 45352054 | 1 mm | 120 mm | 5 | PTV Straight Liner |
| 45352057 | 2 mm | 120 mm | 5 | PTV Straight Liner |
| 45352060 | 2 mm | 120 mm | 5 | PTV Liner, Sintered Lining |
| 45352062 | 1 mm | 120 mm | 5 | PTV Liner, Three Baffles |
| 45352083 | 0.75 mm | 105 mm | 5 | PTV Split/Splitless Straight Liner |
| 45354033 | 5 mm | 105 mm | 25 | Splitless Straight Liner |
| 45354057 | 2 mm | 120 mm | 25 | PTV Straight Liner |
| 453T4895 | 5 mm | 105 mm | Splitless FocusLiner | |
| 453T4905 | 5 mm | 105 mm | 25 | Split FocusLiner |
| 453T4999 | 5 mm | 105 mm | 25 | Splitless FocusLiner |
| 45322045 | 2 mm | 120 mm | 5 | PTV Glass Straight Liner (Deactivated) |
| 45322056 | 2 mm | 120 mm | 2 | PTV Siltek Metal Liner, Wool |
| 45350030-UI | 5 mm | 105 mm | 5 | Direct Straight Liner |
| 453A1255-UI | 4 mm | 78.5 mm | 5 | Precision Liner |
| 453A1335-UI | 1 mm | 78.5 mm | 5 | Direct Straight Liner |
| 453A2265-UI | 4 mm | 78.5 mm | 5 | Split/Splitless Liner |
| 453A1295-UI | 4 mm | 78.5 mm | 5 | Split/Splitless Straight Liner |
| 453A1345-UI | 4 mm | 78.5 mm | 5 | Splitless Liner, Single Taper |
| 453A1925-UI | 4 mm | 78.5 mm | 5 | Splitless Liner, Single Taper, Wool |
| 453A1355-UI | 4 mm | 78.5 mm | 5 | Splitless Liner, Double Taper |
| 45350033-UI | 5 mm | 105 mm | 5 | Splitless Liner |
| 453T1905-UI | 5 mm | 105 mm | 5 | Precision Liner |
| 453A1252-UI | 4 mm | 78.5 mm | 25 | Precision Liner |
| 453A1262-UI | 4 mm | 78.5 mm | 25 | Split/Splitless Liner |
| 453A2292-UI | 4 mm | 78.5 mm | 25 | Split/Splitless Straight Liner |
| 453A2332-UI | 1 mm | 78.5 mm | 25 | Direct Straight Liner |
| 453A2342-UI | 4 mm | 78.5 mm | 25 | Splitless Liner, Single Taper |
| 453A2352-UI | 4 mm | 78.5 mm | 25 | Splitless Liner, Double Taper |
| 453A2922-UI | 4 mm | 78.5 mm | 25 | Splitless Liner, Single Taper, Wool |
| 453T2171-UI | 1 mm | 120 mm | 5 | PTV Liner, Offset 5 Baffles |
| 453T2845-UI | 2 mm | 120 mm | 5 | PTV Liner, Concentric Baffles |
| 453T2999-UI | 5 mm | 105 mm | 5 | Splitless Precision Liner |
| 453TH002-UI | Mixed | Mixed | 5 | Mixed Liner Pack |
| 453A1365-UI | 4 mm | 78.5 mm | 5 | Double Taper Cyclo Liner |
| 453A1375-UI | 4 mm | 78.5 mm | 5 | Split Cyclo Liner |
Use the gold standard in GC liner performance and consistency. LinerGOLD GC Liners provide enhanced inertness, leading to increased accuracy, sensitivity, and precision in your gas chromatography (GC) analysis. These injection port liners deliver:
LinerGOLD GC liners are manufactured and tested to ensure that you have confidence with every liner that is installed onto your GC system.