S80-AT2 Fixed Angle Rotor for MTX and MX Plus Micro-Ultracentrifuges
Thermo Scientific™

S80-AT2 Fixed Angle Rotor for MTX and MX Plus Micro-Ultracentrifuges

Effectively centrifugalize samples during multiple micro-sample pelleting and lipoprotein flotation with this rotor, offering 30 x 0.5mL capacity at speeds up to 80,000rpm.
Have Questions?
Catalog NumberCapacity
4558930 x 0.5 mL
Catalog number 45589
Price (MXN)
-
Capacity:
30 x 0.5 mL
Effectively centrifugalize samples during multiple micro-sample pelleting and lipoprotein flotation with the Thermo Scientific™ S80-AT2 Fixed Angle Rotor, offering 30 x 0.5mL capacity at speeds up to 80,000rpm.

Features:

  • Capacity: 30 × 0.5mL
  • Max. Speed/RCF: 80,000rpm/357,440 x g (outer row), 303,824 x g (inner row)
  • K factor: outer row: 14, inner row: 16

Compatible with:

Thermo Scientific™ Sorvall™ MTX 150 Series Micro-Ultracentrifuge, MX Series Floor Model Micro-Ultracentrifuge

Recommended for:

Multiple micro-sample pelleting, lipoprotein flotation.

Specifications
Angle30°
DescriptionS80-AT2 Fixed Angle Rotor
For Use With (Equipment)Thermo Scientific™ Sorvall™ MTX and MX Plus micro-ultraCentrifuges
K Factor14 Outer Row/16 Inner Row
Max. Tube Diameter8 mm
Max. Tube Length34 mm
Min. RCF353,782 x g Outer Row; 200,881 x g Inner Row
Net Weight3.5 lb. (1.6 kg)
Radius (Metric)50 mm Outer Row, 42.5 mm Inner Row
Radius (Metric) Min.35.5 mm Outer Row, 28.1 mm Inner Row
Capacity30 x 0.5 mL
MaterialTitanium
Max. RCF357,440 x g (Outer Row), 303,824 x g (Inner Row)
Max. Speed80,000 rpm
TypeFixed Angle Rotor
Unit SizeEach