T-8100 Fixed Angle Rotor for WX+ Ultraspeed Centrifuges
T-8100 Fixed Angle Rotor for WX+ Ultraspeed Centrifuges
Thermo Scientific™

T-8100 Fixed Angle Rotor for WX+ Ultraspeed Centrifuges

Perform a variety of applications with the Thermo Scientific™ T-8100 Fixed Angle Rotor, which offers eight-place capacity.
Have Questions?
Catalog NumberCapacity
456218 x 6.5 mL
Catalog number 45621
Price (MXN)
-
Capacity:
8 x 6.5 mL
Perform a variety of applications with the Thermo Scientific™ T-8100 Fixed Angle Rotor, which offers eight-place capacity.

Ordering Information:

Order Ultracrimp/Clearcrimp Sealing Tool (03920), Crimp Gauge Replacement (03919), Extra Plugs and Caps (03999), Tube Cap Vise (52176), Tube Removal Tool (52177) separately. Contact your Sales Representative for information.

Includes:

Rotor stand, vacuum grease, lubricant, extra overspeed decal (100,000rpm), rotor cover O-ring (two extra), locking nut O-ring (two extra), rotor cover tool, utraspeed rotor log book, instruction manual

Compatible with:

Thermo Scientific Sorvall WX Ultra Series Centrifuge

Recommended for:

Protein and small virus isolation

Specifications
Angle26°
Avg. RCF599,829 x g
DescriptionT-8100 Fixed Angle Rotor
For Use With (Equipment)Thermo Scientific™ Sorvall™ WX ultraCentrifuges
K Factor36.3
Max. Tube Diameter13 mm
Max. Tube Length64 mm
Min. RCF397,652 x g
Net Weight8.2 lb. (3.7 kg)
Radius (Metric)71.8 mm
Radius (Metric) Min.35.6 mm
BiocontainmentYes
Capacity8 x 6.5 mL
MaterialTitanium
Max. RCF802,006 x g
Max. Speed100,000 rpm
TypeFixed Angle Rotor
Unit SizeEach