S55-A2 Fixed Angle Rotor for MTX and MX Plus Micro-Ultracentrifuges
Thermo Scientific™

S55-A2 Fixed Angle Rotor for MTX and MX Plus Micro-Ultracentrifuges

Perform effective micro-sample pelleting with this fixed angle rotor.
Have Questions?
Catalog NumberCapacity
4586512 x 1.5 mL
Catalog number 45865
Price (USD)
13,500.00
Each
Capacity:
12 x 1.5 mL
Price (USD)
13,500.00
Each
Perform effective micro-sample pelleting with the Thermo Scientific™ S55-A2 Fixed Angle Rotor.
Compatible with:

Thermo Scientific™ Sorvall™ MTX 150 Series Micro-Ultracentrifuge, MX Series Floor Model Micro-Ultracentrifuge

Recommended for:

Multiple micro-sample pelleting and lipoprotein flotation.

Specifications
Angle45°
Avg. RCF163,202 x g
DescriptionS55-A2 Fixed Angle Rotor
For Use With (Equipment)Thermo Scientific™ Sorvall™ MTX and MX Plus micro-ultraCentrifuges
K Factor39.8
Max. Tube Diameter11 mm
Max. Tube Length42 mm
Min. RCF125,020 x g
Net Weight1.8 lb. (0.8 kg)
Radius (Metric)59.5 mm
Radius (Metric) Min.37 mm
Capacity12 x 1.5 mL
MaterialAluminum
Max. RCF201,046 x g
Max. Speed55,000 rpm
TypeFixed Angle Rotor
Unit SizeEach