Rifapentine, 95%
Rifapentine, 95%
Rifapentine, 95%
Thermo Scientific Chemicals

Rifapentine, 95%

製品番号(カタログ番号)数量
461901000100mg
46190025025mg
製品番号(カタログ番号) 461901000
価格(JPY)
-
数量:
100mg
一括またはカスタム形式をリクエストする
化学物質識別子
CAS61379-65-5
Infrared spectrumConforms
Appearance (Color)Red to dark red
HPLC>=94 %
Appearance (Form)Crystalline powder
Loss on drying=<8 %
This Thermo Scientific Chemicals brand product was originally part of the Acros Organics product portfolio. Some documentation and label information may refer to the legacy brand. The original Acros Organics product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
RUO – Research Use Only