Finnpipette™ F2 Variable Volume Pipettes
Thermo Scientific™

Finnpipette™ F2 Variable Volume Pipettes

Meet the challenges of highly demanding applications where robustness and durability are essential with the sleek, rugged design of these fully autoclavable pipettes.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberVolume (Metric)Compatible TipsColorIncrements
46421000.5 to 5 mLFinntip 5mL, Filter 5mLGreen0.01mL
46420100.2 to 2 μLFinntip 10 Micro, Filter 10 Micro, Flex 10, Flex Filter 10Pink0.002μL
46420200.5 to 5 μLFinntip 10 Micro, Filter 10 Micro, Flex 10, Flex Filter 10Pink0.01μL
46420301 to 10 μLFinntip 10 Micro, Filter 10 Micro, Flex 10, Flex Filter 10Pink0.02μL
46420401 to 10 μLFinntip 250, Filter 10, Flex 200, Flex Filter 30, 200 Ext, Wide 250Yellow0.02μL
46420502 to 20 μLFinntip 50 Micro, Filter 50 MicroTurquoise0.02μL
46420602 to 20 μLFinntip 250, Filter 20, Flex 200, Flex Filter 30, 200 Ext, Wide 250Yellow0.02μL
464207010 to 100 μLFinntip 250, Filter 100, Flex 200, Flex Filter 100, 200 Ext, Filter 100 Ext, Wide 250Yellow0.2μL
464208020 to 200 μLFinntip 250, Filter 200, Flex 200, Flex Filter 200, 200 Ext, Filter 200 Ext, Wide 250Yellow0.2μL
4642090100 to 1000 μLFinntip 1000, Filter 1000, Flex Filter 1000, 1000 Ext, Filter 1000 Ext, Wide 1000Blue1μL
46421101 to 10 mLFinntip 10mL, Filter 10mL, Flex 10mL, Flex Filter 10mL ExtRed0.02mL
46421205 to 50 μLFinntip 50 Micro, Filter 50 MicroTurquoise0.1μL
46421305 to 50 μLFinntip 250, Filter 100, Flex 200, Flex Filter 100, 200 Ext, Filter 100 Ext, Wide 250Yellow0.1μL
Catalog number 4642100
Price (USD)
432.98
Online exclusive
512.00
Save 79.02
Each
Volume (Metric):
0.5 to 5 mL
Compatible Tips:
Finntip 5mL, Filter 5mL
Color:
Green
Increments:
0.01mL
Price (USD)
432.98
Online exclusive
512.00
Save 79.02
Each

Meet the challenges of highly demanding applications where robustness and durability are essential with the sleek, rugged design of Thermo Scientific™ Finnpipette™ F2 Variable Volume Pipettes. Built with tough PVDF components that stand up to harsh chemicals and the damaging effects of UV light, these variable volume pipettes are fully autoclavable without disassembling. They feature a wide selection of expressly designed tips for optimal performance, precision and accuracy.

For decades, Thermo Scientific Finnpipette pipetting systems have delivered unmatched productivity and ergonomics across thousands of labs and applications worldwide.

Finnpipette F2: Proven reliable for long-term intensive use

Rugged and Durable
Finnpipette F2 contains tough PVDF components that stand up to harsh chemicals and the damaging effects of UV light. Its rugged design withstands physical use without damage.

Fully Autoclavable

Decontamination of the Finnpipette F2 is simple as there is no need to disassemble the F2 for autoclaving, minimizing disruption and downtime.

Maintenance is Easy

Simply detach the tip cone for efficient daily maintenance or decontamination when not using an autoclave.

Super Blow-out

150% increase in air boost to ensure efficient delivery of micro-volumes and prevent capillary action in 50μL models and below.

Wide Selection of Finntip Pipette Tips

Finntips are designed and manufactured expressly for Finnpipette models, enabling optimal performance, precision and accuracy.

5 Year Warranty
With convenient online registration, and may vary by country.

Specifications
Compatible TipsFinntip 5mL, Filter 5mL
DescriptionFinnpipette F2
Increments0.01mL
AutoclavableAutoclavable
ColorGreen
Number of Channels1
Product LineFinnpipette™ F2
TypeVariable Volume Pipette
Volume (Metric)0.5 to 5 mL
Unit SizeEach