F1-ClipTip™ Multichannel Pipettes
Thermo Scientific™

F1-ClipTip™ Multichannel Pipettes

Lock tips firmly in place with ClipTip technology and ensure a complete seal on every channel with minimal tip attachment and ejection forces using Thermo Scientific™ Multichannel Pipettes.

Have Questions?
Change viewbuttonViewtableView
Catalog NumberVolume (Metric)Number of ChannelsCompatible Tips
4661120N5 to 50 μL8ClipTip 50
4661130N10 to 100 μL8ClipTip 200
4661140N30 to 300 μL8ClipTip 300
4661160N5 to 50 μL12ClipTip 50
4661170N10 to 100 μL12ClipTip 200
4661180N30 to 300 μL12ClipTip 300
4661210N1 to 10 μL8ClipTip 12.5 Ext
4661220N1 to 10 μL12ClipTip 12.5 Ext
Catalog number 4661120N
Price (USD)
717.00
Special offer
Online exclusive
Ends: 31-Dec-2026
956.00
Save 239.00
Each
Volume (Metric):
5 to 50 μL
Number of Channels:
8
Compatible Tips:
ClipTip 50
Price (USD)
717.00
Special offer
Online exclusive
Ends: 31-Dec-2026
956.00
Save 239.00
Each

Lock tips firmly in place with the Thermo Scientific™ F1-ClipTip™ Multichannel Pipettes, which use ClipTip™ tips that eject only when you intend them to. The ClipTip technology offers extremely low tip attachment and ejection forces and a complete seal on every channel. This can improve the reproducibility of your results. Enhanced volume adjustment allows for a silent, effortless and ergonomic user experience.

Worry-free pipetting is finally here with the only tip that clips.

Sealed in security of ClipTip Technology. Feel the difference.

Eliminate the frustration of banging tips on your pipette
With a light touch, each tip is clipped securely on the pipette.

Reduce the risk of loose or leaking tips
When ClipTip pipette tips are on, they are sealed and will not loosen. The ClipTip pipetting system remains sealed until you decide to eject tips, even in the most comprehensive applications, including multiple tip touches and mixing cycles.

Enable consistent and reproducible pipetting from user to user
Higher-quality results and more efficient research. Learn more

Ergonomically In-touch
Lightweight handle design combined with low plunger, tip attachment and ejection forces help reduce the risk of repetitive strain injuries

Secure Volume Lock
The secure volume setting prevents undesirable volume drift during operation. Simply lift the plunger up to set volume and press down to lock in place with minimum effort.

Adjustable Comfort
The 120° adjustable finger rest – for both right- and left-handed operator comfort – allows the hand to relax during pipetting cycles.

Improved small volume pipetting
New 0.1-2 μL model and improved versions 1-10 μL models allow optimized performance in your small volume applications.

Wide Selection of ClipTip Pipette Tips
Compatible sizes with F1-ClipTip pipettes: 12.5 Ext, 20, 50, 200, 300, 300 Ext and 1000μL

Life-time Warranty
With convenient online registration, and may vary by country.

WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
Specifications
Compatible TipsClipTip 50
DescriptionF1-ClipTip
Increments0.1μL
ColorViolet
Number of Channels8
Product LineF1-ClipTip
TypePipette
Volume (Metric)5 to 50 μL
Unit SizeEach