F1-ClipTip™ Multichannel Pipettes
Actual product may vary
F1-ClipTip™ Multichannel Pipettes
F1-ClipTip™ Multichannel Pipettes
F1-ClipTip™ Multichannel Pipettes
F1-ClipTip™ Multichannel Pipettes
Thermo Scientific™

F1-ClipTip™ Multichannel Pipettes

Ensure a complete seal on every channel with minimal tip attachment and ejection force using these multichannel pipetters, which feature an innovative locking technology.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberVolume (Metric)Number of ChannelsCompatible Tips
46611605 to 50 μL12F1-ClipTip 50
46611101 to 10 μL8F1-ClipTip 20
46611501 to 10 μL12F1-ClipTip 20
466117010 to 100 μL12F1-ClipTip 200
466118030 to 300 μL12F1-ClipTip 300
Catalog number 4661160
Price (MXN)
-
Volume (Metric):
5 to 50 μL
Number of Channels:
12
Compatible Tips:
F1-ClipTip 50
Ensure a complete seal on every channel with minimal tip attachment and ejection force using Thermo Scientific™ F1-ClipTip™ Pipettes, which feature innovative ClipTip interlocking technology. Once attached, tips are locked firmly in place and will not loosen or fall off regardless of application pressure. The innovative three interlocking clip design ensures the tip is held securely on the F1-ClipTip pipette until it is released.
Features
  • Tip is locked and sealed in place until ejected—no dropped tips that waste valuable samples
  • Complete seal to secure the sample volume in each tip enhanced accuracy and precision
  • Tips are attached and ejected with a light touch—eliminates the frustration of banging tips on the pipette

Ergonomic Design

  • Offering low attachment, ejection and plunger forces for safe and comfortable use

Remarkably Lightweight

  • Modern design protects user from the risk of Repetitive Strain Injuries (RSI)

Adjustable Comfort

  • The 120° adjustable finger rest—for both right- and left-handed operator comfort—allows the hand to relax during pipetting cycles

Super Blow-out

  • 150% increase in air boost to ensure efficient delivery of micro-volumes and prevent capillary action†

Soft-touch Tip Ejection

  • Innovative gearing mechanism produces more downward force with less effort, releasing tips with a gentle pus

Volume Lock Adjustment

  • The secure volume setting prevents undesirable volume drift during operation

Industry-leading Lifetime Warranty

  • With convenient online registration

† Available in 50μL models and below

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Specifications
Accuracy1.5 to 5%
Certifications/ComplianceThe F1-ClipTip pipetting system is CE-marked in accordance with IVD Directive in Europe. Manufactured according to ISO 9001, ISO 14001 and ISO 13485.
Compatible TipsF1-ClipTip 50
Description12-channel
Increments0.1 μL
ModelF1-ClipTip™
Precision0.7 to 2%
ColorViolet
For Use WithF1-ClipTip™ 50
Number of Channels12
Product LineF1-ClipTip
TypePipette
Volume (Metric)5 to 50 μL
Unit SizeEach