Flutamide
Flutamide
Flutamide
Thermo Scientific Chemicals

Flutamide

Have Questions?
Change viewbuttonViewtableView
Catalog NumberQuantity
46645025025 g
4664500505 g
This chemical may require us to obtain additional information for our regulatory and chemical compliance records. If required, we will contact you for this information once your order is placed.
Catalog number 466450250
Price (EUR)
177,00
Each
Add to cart
Quantity:
25 g
Request bulk or custom format
Price (EUR)
177,00
Each
Add to cart
Chemical Identifiers
CAS13311-84-7
SpecificationsSpecification SheetSpecification Sheet
Appearance (Color)White to yellow
Appearance (Form)powder
Infrared spectrumConforms
Melting point110.0°C to 114.0°C
HPLC>=98.0 %
This Thermo Scientific Chemicals brand product was originally part of the Acros Organics product portfolio. Some documentation and label information may refer to the legacy brand. The original Acros Organics product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
RUO – Research Use Only