E1-ClipTip™ Multichannel Pipettes
El producto real puede variar
E1-ClipTip™ Multichannel Pipettes
E1-ClipTip™ Multichannel Pipettes
E1-ClipTip™ Multichannel Pipettes
E1-ClipTip™ Multichannel Pipettes
Thermo Scientific™

E1-ClipTip™ Multichannel Pipettes

With enhanced versatility and customization, the Thermo Scientific™ E1-ClipTip™ Electronic Multichannel Pipette automates daily 96-and 384-well microplate pipetting tasks with the sealed in security of Thermo Scientific™ ClipTip™ technology.
Have Questions?
Cambiar vistabuttonViewtableView
Número de catálogoVolumen (métrico)Número de canalesPuntas compatibles
46710502 a 125 μL12ClipTip 200
4671090De 30 a 850 μl12ClipTip 1000
4671000De 0,5 a 12,5 μl8ClipTip 12,5
46710402 a 125 μL8ClipTip 200
4671070De 10 a 300 μl8ClipTip 300
4671100De 15 a 1250 μl8ClipTip 1250
4671010De 0,5 a 12,5 μl12ClipTip 12,5
4671080De 10 a 300 μl12ClipTip 300
4671020De 0,5 a 12,5 μl16ClipTip 384 12,5
4671030De 1 a 30 μl16ClipTip 384 30
46710602 a 125 μL16ClipTip 384 125
Número de catálogo 4671050
Precio (MXN)
-
Volumen (métrico):
2 a 125 μL
Número de canales:
12
Puntas compatibles:
ClipTip 200
With enhanced versatility and customization, the Thermo Scientific™ E1-ClipTip™ Electronic Multichannel Pipette automates daily 96-and 384-well microplate pipetting tasks with the sealed in security of Thermo Scientific™ ClipTip™ technology. Enjoy pipetting again with optimum functionality for every application and user preference. Feel the difference.
Innovative ClipTip interlocking tip interface technology
  • Tip is locked and sealed in place until ejected— no dropped tips that waste valuable samples
  • Complete seal to secure the sample volume in each tip for enhanced accuracy and precision
  • Tips are attached and ejected with a light touch— eliminates the frustration of banging tips on the pipette


An ideal choice for sample transfers
Reduce repetition and save time between labware formats with adjustable tip spacing in Equalizer models.

Unified operation for multiple users and environments
  • Personalized user interface and password protection ensure consistent operation among multiple users.
  • Electronic operation to help you enjoy pipetting again
  • Designed for optimum comfort and ease of use, the electronic tip ejection and index finger pipetting action let your thumb relax during pipetting.


Two operating options ensure optimal function for every application
Choose a step based Matrix or Presets with settings for your most common applications

MyPipette™ - One click access for more efficient and unified pipetting
Customize your main menu view by organizing icons in your preferred order or creating shortcuts for your favorite programs and pipetting functions. You can also protect important settings from unintentional editing with a password.

Store up to 20 programs
Tired of continuous editing? The Programs function allows you to store 20 your most common Matrix or Presets protocols with a specific name.

A pipette for every application
Choose from single channels, 8-16 channel multichannels, or 6- 12-channel adjustable tip spacing Equalizer multichannel pipettes within the volume range of 0.5-1250μL

Track your pipette
Service and calibration trackers remind you when the pipette needs to be sent to serviced.

Liquid specific calibrations
Higher quality results with liquid specific calibrations.

Li-Ion battery
Long lasting performance and fast recharging.

Flexible re-charging
Use either charging stand or a plug, you decide.

2-year warranty
With convenient web registration.

Compatible with Thermo Scientific ClipTip pipette tips.
†E1-ClipTip 12.5 and all 384 E1-ClipTip pipettes utilize snap and lip tip fitting technology.
Especificaciones
Exactitud±2.0 to 8.0%
Puntas compatiblesClipTip 200
DescripciónE1-ClipTip 12-channel
Incrementos0,1 μl
ModeloE1-ClipTip
Precisión≤0.6 to 4.0%
ProgramableSí
ColorYellow
Para utilizar conClipTip™ 200
Número de canales12
Línea de productosE1-ClipTip
TipoPipeta electrónica
Volumen (métrico)2 a 125 μL
Unit SizeEach