E1-ClipTip™ Electronic Adjustable Tip Spacing Multichannel Equalizer Pipettes
El producto real puede variar
E1-ClipTip™ Electronic Adjustable Tip Spacing Multichannel Equalizer Pipettes
E1-ClipTip™ Electronic Adjustable Tip Spacing Multichannel Equalizer Pipettes
E1-ClipTip™ Electronic Adjustable Tip Spacing Multichannel Equalizer Pipettes
E1-ClipTip™ Electronic Adjustable Tip Spacing Multichannel Equalizer Pipettes
E1-ClipTip™ Electronic Adjustable Tip Spacing Multichannel Equalizer Pipettes
E1-ClipTip™ Electronic Adjustable Tip Spacing Multichannel Equalizer Pipettes
E1-ClipTip™ Electronic Adjustable Tip Spacing Multichannel Equalizer Pipettes
E1-ClipTip™ Electronic Adjustable Tip Spacing Multichannel Equalizer Pipettes
E1-ClipTip™ Electronic Adjustable Tip Spacing Multichannel Equalizer Pipettes
E1-ClipTip™ Electronic Adjustable Tip Spacing Multichannel Equalizer Pipettes
E1-ClipTip™ Electronic Adjustable Tip Spacing Multichannel Equalizer Pipettes
E1-ClipTip™ Electronic Adjustable Tip Spacing Multichannel Equalizer Pipettes
E1-ClipTip™ Electronic Adjustable Tip Spacing Multichannel Equalizer Pipettes
E1-ClipTip™ Electronic Adjustable Tip Spacing Multichannel Equalizer Pipettes
E1-ClipTip™ Electronic Adjustable Tip Spacing Multichannel Equalizer Pipettes
E1-ClipTip™ Electronic Adjustable Tip Spacing Multichannel Equalizer Pipettes

E1-ClipTip™ Electronic Adjustable Tip Spacing Multichannel Equalizer Pipettes

Realice transferencias de muestras entre casi cualquier tubo, gradilla, microplaca o caja de gel horizontal de forma rápida y eficaz con un espaciado ajustable de las puntas.
Have Questions?
Cambiar vistabuttonViewtableView
Número de catálogoVolumen (métrico)Número de canalesPuntas compatibles
4672020De 0,5 a 12,5 μl12ClipTip 384 12,5
46720502 a 125 μL8ClipTip 200
4672090De 15 a 1250 μl6ClipTip 1250
4672080De 10 a 300 μl8ClipTip 300
4672100De 15 a 1250 μl8ClipTip 1250
4672010De 0,5 a 12,5 μl8ClipTip 384 12,5
4672030De 1 a 30 μl8ClipTip 384 30
46720602 a 125 μL8ClipTip 384 125
4672040De 1 a 30 μl12ClipTip 384 30
46720702 a 125 μL12ClipTip 384 125
Número de catálogo 4672020
Precio (MXN)
-
Volumen (métrico):
De 0,5 a 12,5 μl
Número de canales:
12
Puntas compatibles:
ClipTip 384 12,5
Perform sample transfers between virtually any tube, rack, microplate or horizontal gel box quickly and efficiently with the Thermo Scientific™ E1-ClipTip™ Equalizer Pipette. Adjustable tip spacing allows you to set the distance between tips by simply sliding the scale to expand or contract to the desired labware format. Feel the difference.
Innovative ClipTip interlocking tip interface technology†
  • Tip is locked and sealed in place until ejected— no dropped tips that waste valuable samples
  • Complete seal to secure the sample volume in each tip for enhanced accuracy and precision
  • Tips are attached and ejected with a light touch— eliminates the frustration of banging tips on the pipette
An ideal choice for sample transfers
Reduce repetition and save time between labware formats with adjustable tip spacing in Equalizer models

Unified operation for multiple users and environments
  • Personalized user interface and password protection ensure consistent operation among multiple users.
  • Electronic operation to help you enjoy pipetting again
  • Designed for optimum comfort and ease of use, the electronic tip ejection and index finger pipetting action let your thumb relax during pipetting.

Two operating options ensure optimal function for every application
Choose a step based Matrix or Presets with settings for your most common applications


MyPipette™ - One click access for more efficient and unified pipetting
Customize your main menu view by organizing icons in your preferred order or creating shortcuts for your favorite programs and pipetting functions. You can also protect important settings from unintentional editing with a password.


Store up to 20 programs
Tired of continuous editing? The Programs function allows you to store 20 your most common Matrix or Presets protocols with a specific name.


A pipette for every application
Choose from single channels, 8-16 channel multichannels, or 6- 12-channel adjustable tip spacing Equalizer multichannel pipettes within the volume range of 0.5-1250μL.


Track your pipette
Service and calibration trackers remind you when the pipette needs to be sent to serviced


Liquid specific calibrations
Higher quality results with liquid specific calibrations


Li-Ion battery
Long lasting performance and fast recharging.


Flexible re-charging
Use either charging stand or a plug, you decide


2-year warranty
With convenient web registration


Compatible with Thermo Scientific ClipTip pipette tips.
† E1-ClipTip 12.5 and all 384 E1-ClipTip pipettes utilize snap and seal technology
Especificaciones
Exactitud±2.5 to 12.0%
Espaciado de las puntas ajustableYes
Puntas compatiblesClipTip 384 12,5
DescripciónE1-ClipTip Equalizer; Format: 384
Incrementos0,01μL
ModeloE1-ClipTip
Tipo de tapónClipTip 384 and ClipTip 12.5 tips and compatible E1-ClipTip models do not have interlocking technology
Precisión≤1.6 to 12.0%
ProgramableSí
ColorRosa
Para utilizar conClipTip™ 384 12.5
Número de canales12
Línea de productosE1-ClipTip
TipoPipeta electrónica
Volumen (métrico)De 0,5 a 12,5 μl
Unit SizeEach