Barcoded Latch Racks for Matrix™ Storage Tubes
Thermo Scientific™

Barcoded Latch Racks for Matrix™ Storage Tubes

Green features
Create custom arrays with empty ANSI-format racks featuring 2D and linear barcodes and human readable type on three sides and a 2D barcode on the base of the rack.
Have Questions?
Alterar visualizaçãobuttonViewtableView
Número do catálogoFor Use With (Equipment)No. per Case
4897-BR1.0mL Screwtop Tubes5
4898-BR500μL Tubes10
4900-BR500μL Screwtop Tubes5
49021.4mL tubes10
49030.75mL tubes10
Número do catálogo 4897-BR
Preço (BRL)
-
For Use With (Equipment):
1.0mL Screwtop Tubes
No. per Case:
5
Enhance sample storage at low temperatures, including vapor phase Liquid Nitrogen, with Thermo Scientific™ Matrix™ barcoded latch racks. Barcoded Latch Racks feature a linear barcode, 2D barcode and human readable rack identification on three sides of the rack for the ultimate in sample tracking. Use in combination with Thermo Scientific 2D barcoded tubes, barcode readers, arrayers and capping equipment.

Superior Storage Rack Design

  • Storage in robot-friendly ANSI-footprint rack
  • Racks feature linear barcode, human readable ID and 2D barcode for ultimate sample tracking regardless of your barcode system
  • Rack barcodes are compatible with our range of VisionMate readers
  • Hinged lid rests in open position on rack while conducting manual pipetting to prevent contamination of lid sitting on bench

Latch Racks Save Precious Space

  • ANSI-format latch racks maximize storage space and are compatible with multichannel manual pipettes or automated liquid handling equipment
  • Latch rack lid can be lifted robotically for tube access with high-throughput automated applications
Especificações
Barcode2D Datamatrix; Linear EAN Code 128; Human Readable
Capacity (English)0.0338 fl oz.
Closure TypeScrew Cap
ColorWhite
DescriptionEmpty Latch Rack
For Use With (Equipment)1.0mL Screwtop Tubes
Green FeaturesACT Ecolabel (Gold)
Holds2D Matrix tubes
No. per Case5
Packaging Quantity5 Case
Product LineMatrix
Capacity (Metric)1 mL
MaterialPlastic
Unit SizeCase of 5