Model 48<i>i</i> CO Analyzer
Thermo Scientific™

Model 48i CO Analyzer

Measure the amount of carbon monoxide (CO) in ambient air with the Thermo Scientific™ Model 48i CO Analyzer.
Have Questions?
Catalog NumberDetectable Analytes
48ICarbon Monoxide
Catalog number 48I
Price (MXN)
-
Detectable Analytes:
Carbon Monoxide

Measure the amount of carbon monoxide (CO) in ambient air with the Thermo Scientific™ Model 48i CO Analyzer. The gas filter correlation technique as utilized by the Model 48i gas filter correlation analyzer offers over 30 years of field-proven performance in providing accurate and reliable readings.

Discover the iQ to work smarter with our next generation 48iQ Carbon Monoxide Analyzer.

The Model 48i is based on the principle that carbon monoxide (CO) absorbs infrared radiation at a wavelength of 4.6 microns. Because infrared absorption is a nonlinear measurement technique, it is necessary for the instrument electronics to transform the basic analyzer signal into a linear output. The 48i uses an exact calibration curve to accurately linearize the instrument output over any range up to a concentration of 10,000ppm.

Key Features:

  • Gas filter correlation technology
  • Linearity through all ranges
  • Measures concentrations up to 10,000ppm
  • Standard dual range and auto ranges
  • Temperature and pressure correction

iSeries Advantage:

  • Ethernet connectivity for efficient remote access
  • Enhanced user interface with one button programming and large display screen
  • Flash memory for increased data storage and user downloadable software
  • Enhanced electronics design optimizes product commonality
  • Improved layout for easier accessibility to components

The Mode 48i CO Analyzer is also available with an oxygen sensor module.

The Model 48i with Oxygen uses paramagnetic sensor technology to extend CO measurement capabilities, reading and reporting the concentration of oxygen in the sample stream up to 100%. Additionally, programming allows the user to correct the CO reading for the amount of oxygen in the sample.

Specifications
Certifications/ComplianceETL, CSA, UL, CE; U.S. EPA, European (TUV), MCERTS, UKCA
Depth (English)23 in.
Depth (Metric)584 mm
Description48i CO Analyzer
Detection Limit0.04 ppm
Height (English)8.62 in.
Height (Metric)219 mm
Measurement RangePreset: 0 to 50, 100, 200, 500, 1000, 2000, 5000, 10000 and 20000 ppm; 0 to 50, 100, 200, 500, 1000, 2000, 5000, 10000 and 20000 mg/m3; Custom: 0 to 50 to 20000 ppm; 0 to 50 to 20000 mg/m3
OutputsSelectable Voltage, RS232/RS485, TCP/IP, 10 Status Relays, and Power Fail Indication (standard); 0 to 20 or 4 to 20mA Isolated Current Outout (optional)
Precision±0.1 ppm
Span Drift±1% full scale
Temperature (English) Operating32°F to 113°F
Voltage100/115/220/240 V
Weight (English)49 lb.
Weight (Metric)22.2 kg
Width (English)16.75 in.
Width (Metric)425 mm
Zero Drift<4ppm
Detectable AnalytesCarbon Monoxide
Flow Rate0.5 to 2 L/min.
Inputs16 Digital Inputs (Standard), 8 0 to 10 VDC Analog Inputs (Optional)
Linearity2% full scale
Response Time60 sec. (30 sec. average time)
Temperature (Metric) Operating0°C to 45°C
Zero Noise2 ppb RMS
Unit SizeEach