Barcoded Latch Racks for Matrix™ Storage Tubes
Barcoded Latch Racks for Matrix™ Storage Tubes
Barcoded Latch Racks for Matrix™ Storage Tubes
Barcoded Latch Racks for Matrix™ Storage Tubes
Thermo Scientific™

Barcoded Latch Racks for Matrix™ Storage Tubes

Create custom arrays with empty ANSI-format racks featuring 2D and linear barcodes and human readable type on three sides and a 2D barcode on the base of the rack.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberFor Use With (Equipment)No. per Case
49021.4mL tubes10
4897-BR1.0mL Screwtop Tubes5
4898-BR500μL Tubes10
4900-BR500μL Screwtop Tubes5
49030.75mL tubes10
Catalog number 4902
Price (USD)
79.66
Online Exclusive
92.97
Save 13.31 (14%)
Each
For Use With (Equipment):
1.4mL tubes
No. per Case:
10
Price (USD)
79.66
Online Exclusive
92.97
Save 13.31 (14%)
Each
Enhance sample storage at low temperatures, including vapor phase Liquid Nitrogen, with Thermo Scientific™ Matrix™ barcoded latch racks. Barcoded Latch Racks feature a linear barcode, 2D barcode and human readable rack identification on three sides of the rack for the ultimate in sample tracking. Use in combination with Thermo Scientific 2D barcoded tubes, barcode readers, arrayers and capping equipment.

Superior Storage Rack Design

  • Storage in robot-friendly ANSI-footprint rack
  • Racks feature linear barcode, human readable ID and 2D barcode for ultimate sample tracking regardless of your barcode system
  • Rack barcodes are compatible with our range of VisionMate readers
  • Hinged lid rests in open position on rack while conducting manual pipetting to prevent contamination of lid sitting on bench

Latch Racks Save Precious Space

  • ANSI-format latch racks maximize storage space and are compatible with multichannel manual pipettes or automated liquid handling equipment
  • Latch rack lid can be lifted robotically for tube access with high-throughput automated applications
WARNING: Cancer – www.P65Warnings.ca.gov
Specifications
Capacity (English)0.0473 fl oz.
Description1.4mL Latch Rack Lids
For Use With (Equipment)1.4mL tubes
No. per Case10
Packaging Quantity10 Case
Capacity (Metric)1.4 mL
Product TypeBarcoded Latch Rack
Unit SizeEach