Sterilin™ Round Base Soda Glass Tubes
Actual product may vary
Thermo Scientific™

Sterilin™ Round Base Soda Glass Tubes

Rely on these round base glass tubes for excellent chemical resistance for samples to 2mL or 4mL. Test tube profile for streamlined handling and excellent mixing capability.
Have Questions?
보기 방식 변경buttonViewtableView
카탈로그 번호용량(미터법)직경(미터법)높이(미터법)케이스당 수
496355 mL12 mm75 mm1000
496843 mL10 mm75 mm1000
카탈로그 번호 49635
제품 가격(KRW)
-
용량(미터법):
5 mL
직경(미터법):
12 mm
높이(미터법):
75 mm
케이스당 수:
1000

Rely on these round base glass tubes for excellent chemical resistance for samples to 2mL or 4mL. Thermo Scientific™ Sterilin™ Round Base Soda Glass Tube profile enables streamlined handling and excellent mixing capability.

NOT AVAILABLE IN AMERICA

  • Provides greater chemical resistance than plastic
  • Test tube profile with rim
  • Supplied without caps

Ordering Information

  • Not available in all geographic regions
사양
용량(영국식 단위)0.169 fl oz.
직경(미터법)12 mm
높이(미터법)75 mm
케이스당 수1000
팩당 수250
포장 수량1000 Case (250 Pack)
용량(미터법)5 mL
물질Soda Glass
제품 유형Soda Glass Tube
멸균Sterile
Unit SizeEach