3K/4K Series Particle Counter Standards
Thermo Scientific™

3K/4K Series Particle Counter Standards

Ensure accurate and convenient calibration of laser particle counters with Thermo Scientific™ 3K/4K Series Particle Counter Standards.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberDiameter (Metric)
4K-1515 μm
3K10001.0 μm
3K-1500.15 μm
3K16001.6 μm
3K-2000.2 μm
3K-2200.22 μm
3K-2690.27 μm
3K-3000.3 μm
3K-3500.35 μm
3K-4000.4 μm
3K-5000.5 μm
3K-6000.6 μm
3K-7000.7 μm
3K-8000.8 μm
3K-9000.9 μm
3K-9900.99 μm
4K-022.0 μm
4K-033 μm
4K-044 μm
4K-055.0 μm
4K-066 μm
4K-077 μm
4K-1010 μm
4K100100 μm
4K-2020 μm
4K-2525 μm
4K-3030 μm
4K-4040 μm
4K-5050 μm
4K-6060 μm
4K-7070 μm
4K-8080 μm
3K-1000.1 μm
Catalog number 4K-15
Price (USD)
-
Diameter (Metric):
15 μm
Ensure accurate and convenient calibration of laser particle counters with Thermo Scientific™ 3K/4K Series Particle Counter Standards. Compared with our 3000 and 4000 Series products, this product line is precisely diluted for immediate use in laser particle counters with minimal time-consuming concentration adjustments.
Features:
  • Suspensions of monodisperse polystyrene spheres for use in airborne or liquid particle dispersion systems
  • Particle diameters traceable to the Standard Meter through the National Institute of Standards and Technology (NIST)
  • Accurately calibrates or checks performance of laser particle counters used in cleanrooms and other contamination monitoring applications
  • Particles prepared as low residue aqueous suspensions for minimal background interference
Specifications
AdditiveContains trace amount of surfactant to inhibit agglomeration and promote stability
Concentration1 x 106/mL
ContentsPolymer particles in water
DescriptionNIST traceable particles that provide calibration of laser particle counters
IncludesCertificate of Calibration and Traceability to NIST
Particle Density1.05g/cm3
Quantity15 mL
Refractive Index1.59 at 589nm (25°C)
Size Distribution<3%
StabilityProduct stable for a minimum of 12 months
ColorWhite or Colorless
Diameter (Metric)15 μm
For Use With (Application)Laser Particle Counter Calibration
MaterialPolystyrene
Product TypeCount Control Particles
Unit SizeEach
Contents & Storage
Unless otherwise stated, refrigerate 2° to 8deg;C product when not in use but do not freeze. Store upright and keep bottle tightly sealed. Mix product with gentle inversion by hand or vortex mixer.