Nalgene™ Cell Strainer with 50 mL Conical Tube
Nalgene™ Cell Strainer with 50 mL Conical Tube
Nalgene™ Cell Strainer with 50 mL Conical Tube
Nalgene™ Cell Strainer with 50 mL Conical Tube
Nalgene™ Cell Strainer with 50 mL Conical Tube
Thermo Scientific™

Nalgene™ Cell Strainer with 50 mL Conical Tube

In cell preparation, a strong start sets the foundation. The Nalgene™ Cell Strainer helps you to perform the filtration of cell suspensions and tissue samples more consistently and efficiently.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberMesh Size
500-007070 μm
500-004040 μm
500-0100100 μm
Catalog number 500-0070
Price (MXN)
-
Mesh Size:
70 μm
When every viable cell matters, the Thermo Scientific™ Nalgene™ Cell Strainer is designed to prepare cell suspensions and tissue samples for downstream applications, including cell culture, flow cytometry, cell sorting, and tissue dissociation workflows. 

The integrated design combines a preassembled cell strainer with a 50 mL conical tube and a filtration area up to 4 x larger than conventional designs to support efficient, consistent sample preparation.

Features of the Nalgene™ Cell Strainer:

  • Integrated design: Preassembled cell strainer mesh with integrated 50 mL conical tube for ready-to-use sample preparation
  • Large filtration area: 4 x larger than conventional designs to improve sample visibility and facilitate handling
  • Scalable workflow: Compatible with Nalgene bottles by removing the internal adapter for a range of sample volumes
  • Vacuum compatibility: Supports processing of challenging samples or applications requiring higher filtration speeds
  • Hands-free handling: Includes an individual tube holder for convenient sample processing
  • Sterile packaging: Individually packaged and easy to open to support efficient laboratory workflows

For general laboratory use only. Not for in vitro diagnosis.

Specifications
DisposableSingle-use
For Use With (Application)Filter cell suspensions and tissue samples to obtain a uniform target-cell suspension.
IncludesIndividual tube holder
Mesh MaterialNylon
Product TypeCell Strainer
Quantity12/Cs.
ColorRed
For Use With (Equipment)Conical Tubes, 50 mL
Mesh Size70 μm
SterilitySterile
Unit SizeCase of 12