Product Image
Thermo Scientific™

M104 Muffle Furnace, deluxe model, with temperature controller and upper limit cut-out, 24 hour timer and exhaust fan

Protect samples against contamination with M104 Muffle Furnaces. Abrasion-resistant ceramic annealing chamber offers excellent contamination protection.
Have Questions?
產品號碼 50040487
價格 (HKD)
-

Protect samples against contamination with Thermo Scientific™ M104 Muffle Furnaces. Abrasion-resistant ceramic annealing chamber offers excellent contamination protection.

Designed for minimum space requirements and can be set up under a laboratory fume hood.
  • Environmentally friendly and economical—asbestos-free insulation minimizes energy consumption and keeps exterior temperature low
  • Easy handling and loading via tilting door that also protects users from hot inside surface
  • Reaches rated temperature of 1000°C in 110 min.
  • Working volume of 3.5L
  • Standard model equipped with electronic controller, digital display and upper limit cut-out; deluxe models available with electronic or programmable controller, timer, and exhaust fan
  • M104G models feature glazed annealing muffle for use in analytical processes requiring extreme purity

Recommended for:

  • Chemical analysis
  • Annealing loss determination
  • Materials testing Ashing processes

Ordering Alert:

Not available in North America.

規格
Capacity (English)0.12355 cu.ft.
Certifications/ComplianceCE mark
Description50040487
Capacity (Metric)3.5 L
Temperature (Metric)1000°C
TypeElectronic Controller, Exhaust Fan
IncludesElectronic controller; upper limit cut-out; 24-hour timer; exhaust fan
Power Consumption2.5 kw
StyleStandard Model
Temperature Uniformity±10°K
Dimensions (D x W x H) Interior6.3 x 6.7 x 5.1 in. (16 x 17 x 13 cm)
Dimensions (L x W x H) Exterior22.4 x 18 x 25.4 in. (57 x 45.6 x 64.6 cm)
Length (English)22.4 in.
Length (Metric)57 cm
Width (English)6.7 in.
Width (Metric)45.6 cm
Width (Metric) Interior17 cm
Height (English)25.4 in.
Height (English) Interior5.1 in.
Height (Metric)64.6 cm
Height (Metric) Interior13 cm
Depth (English) Interior6.3 in.
Depth (Metric) Interior16 cm
Shipping Weight (English)112.4 lb.
Shipping Weight (Metric)51 kg
Electrical Requirements230 V 50/60 Hz
Voltage230 V
Frequency50/60 Hz
Unit SizeEach