Product Image
Thermo Scientific™

K114 Chamber Furnace, with electronic controller and exhaust fan

Reduce heating and recovery times while enjoying accurate temperature control. K 114 chamber furnaces are ideal for use in crowded labs and for common applications.
Have Questions?
Catalog number 50047063
Price (USD)
-

Reduce heating and recovery times while enjoying accurate temperature control. Thermo Scientific™ K 114 chamber furnaces are ideal for use in crowded laboratories and for common applications such as materials testing, burning and rapid heat processes.

  • Ideal for routine high temperature laboratory applications such as incinerating, annealing, baking, pre-heating and drying
  • Asbestos-free insulation for minimal energy consumption and low exterior temperature
  • High temperature accuracy and optimised heating system layout ensure most efficient use of work space
  • Easy temperature controls and easy handling and loading via tilting door
  • Designed for minimum space requirements and can be set up under a laboratory fume hood

Ordering Information:

Available options include choice of automatic upper limit cut-out (TWB), Digicon™ controller or Thermicon™ programmable controller, and timer. Not available in North America.

Specifications
Capacity (English)0.12355 cu.ft.
Certifications/ComplianceCE mark
DescriptionElectronic controller, exhaust fan
Capacity (Metric)3.5 L
Temperature (Metric)1100°C
TypeElectronic Controller, Exhaust Fan
IncludesElectronic controller, exhaust fan
Power Consumption1.7 kw
Temperature Uniformity±6°K
Dimensions (D x W x H) Interior6.3 x 6.7 x 5.1 in. (16 x 17 x 13 cm)
Length (English)22.4 in.
Length (Metric)57 cm
Width (English)6.7 in.
Width (Metric)45.6 cm
Width (Metric) Interior17 cm
Height (English) Interior5.1 in.
Height (Metric) Interior13 cm
Depth (English) Interior6.3 in.
Depth (Metric) Interior16 cm
Shipping Weight (English)36 lb.
Shipping Weight (Metric)79.4 kg
Electrical Requirements230 V 50/60 Hz
Voltage230 V
Frequency50/60 Hz
Unit SizeEach