Cytomat™ 2 Hotel Automated Storage, Stainless Steel
Thermo Scientific™

Cytomat™ 2 Hotel Automated Storage, Stainless Steel

Temperature Range: Ambient
Have Questions?
Catalog NumberVoltage
50078485100/230 V
Catalog number 50078485
Price (USD)
-
Voltage:
100/230 V

The Thermo Scientific™ Cytomat™ 2 random access storage hotel is designed to integrate into any automated system. With under bench to benchtop models, Cytomat 2 Hotel can accommodate 42 shallow well plates, whilst the integrated plate shuttle system (PSS) can handle all SBS standard microplate formats, including deep-well plates and tip boxes.There is also a true orbital shaker version available.

Matches your Capacity with 2 Stacker
  • 56pcs. 1536-well plates
  • 42pcs. 96-well or 384-well plates
  • 30pcs. transwell or insert plates
  • 20pcs. deep-well

Further stacker types on request
Mix and match different pitch stackers


Access Time
  • Below 20sec.

Flexible Stacker Design
  • Compatible with existing Cytomat stacker
  • Standard or customized stacker pitch sizes
  • Mix and match different pitch stackers
  • Autoclaveable, stainless steel
  • Allows for accurate temperature distribution with ventilation slots

Convenient
  • Internal and direct barcode reader can scan barcodes at any plate position inside the hotel, minimizing plate movement and provides superior sample and plate tracking

Easy to integrate
  • Intuitive software commands
  • SILA (Standard in Lab Automation) Compliant
  • Direct connection to a clean bench
  • Multiple transfer stations

Certification
  • CE
  • RoHS
  • Manufactured in ISO 9001 and ISO 13485 accrediated facility
Specifications
Access TimeBelow 20 sec.
Certifications/ComplianceCE Marked
Depth (English)15.6 in.
Depth (Metric)397 mm
Electrical Requirements100/230 V, 50/60 Hz
FeaturesAmbient Storage Random Access Hotel
Height (English)30.7 in.
Height (Metric)781 mm
Holds56 Pc. 1536-Well Plates, 42 Pc. 96-Well or 384-Well Plates, 30 Pc. Transwell or Insert Plates, 20 Pc. Deep-Well
ModelCytomat 2 Hotel
TypeAutomated Storage
Weight (Metric)40 kg
Width (English)14.5 in.
Width (Metric)368 mm
Chamber MaterialStainless Steel
MaterialStainless Steel
Temperature Range (Metric)Ambient
Voltage100/230 V
Unit SizeEach