Cimarec™ Mobil Direct Stirrers
Actual product may vary
Cimarec™ Mobil Direct Stirrers
Cimarec™ Mobil Direct Stirrers
Cimarec™ Mobil Direct Stirrers
Thermo Scientific™

Cimarec™ Mobil Direct Stirrers

Perform high-volume applications with the exceptional stirring power of these mobil direct stirrers.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberCapacityVoltagePlug TypeDimensions (L x W x H)
50088129150 L100 VJapan13 x 13 x 3.4 in.
50088128150 L230 VEU330 x 330 x 80 mm
50088131150 L115 VUS330 x 330 x 80 mm
50100547150 L230 VUK330 x 330 x 80 mm
50119109200 L80 x 180 x 80 mm (7 x 7 x 3.4 in.)
50119110600 L80 x 180 x 80 mm (7 x 7 x 3.4 in.)
Catalog number 50088129
Price (BRL)
-
Capacity:
150 L
Voltage:
100 V
Plug Type:
Japan
Dimensions (L x W x H):
13 x 13 x 3.4 in.

Perform high-volume applications with the exceptional stirring power of Thermo Scientific™ Cimarec™ Mobil Direct Stirrers. The Mobil 200 and 600 require either the Telemodul 40 M or the Telemodul 80 M control unit.

Features:
  • Quick Stop function stops the drive within three seconds, minimizing after runs and risk of vessel breakage
  • Easy-to-clean, chemical-resistant, sealed stainless-steel housing
  • Stir speeds from 100rpm to 1000rpm

Mobil Direct:

  • Stir up to 150L
  • Maximum shaft torque is 30Ncm
  • Features an integrated controller with adjustable power settings
  • Operating conditions are -10°C to +40°C at 95%RH
  • IP64 protection rated; easily cleaned with running water

Mobil 200:

  • Stir up to 200L
  • Maximum shaft torque is 50Ncm
  • Operating conditions are -10°C to +56°C at 100%RH
  • IP65 protection rated; easily cleaned with running water

Mobil 600:

  • Stir up to 600L
  • Maximum shaft torque is 50Ncm
  • Operating conditions are -10°C to +56°C at 100%RH
  • IP65 protection rated; easily cleaned with running water

Requires:

The Mobil 200 and 600 require either the Telemodul 40M or 80M controller (order separately). The Mobil Direct includes a built-in controller; no external controller required.

Recommended for:

Use in pilot plant or integrated with process equipment

Warranty: 5 years

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Specifications
Certifications/ComplianceCE marked
DescriptionMobil Direct; Capacity 150L; 100V Japan; With integrated controller
Dimensions (L x W x H)13 x 13 x 3.4 in.
ModelMobil Direct
Plug TypeJapan
Protection ClassIP64
Temperature Range (Metric)-10°C to +56°C (Operating)
TypeStirrer
Wattage40 w
Weight (English)35.2 lb.
Weight (Metric)16 kg
Capacity150 L
ShapeSquare
Speed100 to 1000 rpm
Top Plate MaterialStainless Steel
Voltage100 V
Unit SizeEach