Cimarec™ i Mini Stirrers
Actual product may vary
Thermo Scientific™

Cimarec™ i Mini Stirrers

Work in the smallest of places with these mini stirrers, which come with or without your choice of controller.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberModelVoltagePlug Type
50088130Mini w/ Telemodul230 VEU
50088118Mini w/ Telemodul115 VUS
50088120Mini 20 w/ Telemodul 20 C100/240 VCord set w/various plugs
50088126Mini w/ Telemodul100 VJapan
50088132Mini w/ Telemodul230 VUK
50088140Mini w/o controllerN.A.
Catalog number 50088130
Price (USD)
-
Model:
Mini w/ Telemodul
Voltage:
230 V
Plug Type:
EU

Work in the smallest of places with Thermo Scientific™ Cimarec™ i Mini Stirrers. The i Mini Series stirrers come with or without your choice of controller for use with the distribution system.

Features:
  • No larger than a thumbnail, perfect for stirring cuvettes
  • Stir speeds up to 1400rpm
  • Stir volumes up to 5mL
  • Operating conditions are -10°C to +56°C at 95%RH
  • Protection class IP 68 (stirrer only)
  • Link and Sync up to 8 mini stirrers using one controller with optional distributors and 50088140 stirrers

Ordering Information:

Choose from two different control units: the standard Telemodul controller with its space-saving design or the Telemodul 20 C with microprocessor controls, adjustable power setting and programmability.

Includes:

100-240V units contain a cord set with various plugs.

Warranty: 5 years

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Specifications
Certifications/ComplianceCE
DescriptionMini w/Standard Telemodul; 230V Euro
Dimensions (L x W x H)0.47 x 0.47 x 0.19 in. (12 x 12 x 5mm)
Height (English)0.19 in.
Height (Metric)5 mm
Length (English)0.47 in.
Length (Metric)12 mm
ModelMini w/ Telemodul
Plug TypeEU
Protection ClassIP68
Temperature Range (Metric)-10°C to +56°C (Operating)
TypeStirrer
Warranty and Service Offering5 Years
Wattage0.1 w
Weight (English)0.04 lb.
Weight (Metric)0.02 kg
Width (English)0.47 in.
Width (Metric)12 mm
Capacity5 L
ShapeSquare
Speed130 to 1000 rpm
Stirring Positions1
Voltage230 V
Unit SizeEach