Cimarec™ i Compact and Maxi Stirrers
Actual product may vary
Cimarec™ i Compact and Maxi Stirrers
Cimarec™ i Compact and Maxi Stirrers
Cimarec™ i Compact and Maxi Stirrers
Thermo Scientific™

Cimarec™ i Compact and Maxi Stirrers

Handle challenging stirring environments with these compact and maxi stirrers, which are 100% maintenance- and wear-free, hermetically sealed units.
Have Questions?
보기 방식 변경buttonViewtableView
카탈로그 번호모델
50088147Maxi w/ Telemodul; 115V US
50088122Maxi w/ Telemodul 40 C 100-240V
50088133Compact w/Telemodul 20 C; 100-240V
50088135Maxi w/Telemodul 20 C; 100-240V
50088143Maxi w/Telemodul; 230V EU
50088145Maxi Stirrer w/Telemodul; 230V UK
50088146Maxi w/ Telemodul; 100V Japan
50088152Compact w/ Telemodul; 230V EU
50088153Compact w/ Telemodul; 230V UK
50088154Compact w/ Telemodul; 100V Japan
50094111Compact w/ Telemodul; 230V AU
카탈로그 번호 50088147
제품 가격(KRW)
-
모델:
Maxi w/ Telemodul; 115V US

Handle challenging stirring environments with Thermo Scientific™ Cimarec™ i Compact and Maxi Stirrers, which are 100% maintenance- and wear-free, hermetically sealed units. With powerful magnets and no moving parts, these inductive-drive stirrers are designed to go into water baths and incubators. The Cimarec™ i Compact and Maxi series stirrers come standard with your choice of controller.

Features:
  • Hermetically sealed housing resists dust and microorganisms
  • Chemical-resistant, stainless-steel housing
  • Submersible for use in water baths up to 50°C
  • Operating conditions are -10°C to +56°C in air; 0°C to 50°C submerged in water
  • Protection class IP68
  • Link and Sync up to 8 compact stirrers or 4 Maxi stirrers using one controller with optional distributors and 50088137 compact stirrer or 50088127 Maxi stirrer

Maxi Stirrer with External Control:

  • Stir speeds up to 2000rpm
  • Stir volumes up to 5L
  • Adjustable power settings available on the Telemodul 20 C and Telemodul 40 C offer decreased power consumption and lower heat output

Compact Stirrer with External Control:

  • Stir speeds up to 1400rpm
  • Stir volumes up to 1.5L
  • Adjustable power settings available on the Telemodul 20 C offer decreased power consumption and lower heat output

Ordering Information:

Choose from three different control units (included with stirrer). Choose the standard Telemodul controller with its space-saving design, the Telemodul 20 C with microprocessor controls, adjustable power setting and programmability or the Telemodul 40 C with higher speeds, more power settings and PC control. Stirrers are also available without controller, for use with benchtop distribution system.

Includes:

100-240V units contain a cord set with various plugs.

Warranty: 5 years

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
사양
인증/적합성Certificate of Analysis (COA), Certificate of Conformance (COC)
치수(길이 x 폭 x 높이)7.9 x 7.9 x 1.378 in. (180 x 180 x 35 mm)
높이(영국식 단위)1.378 in.
높이(미터법)35 mm
길이(영국식 단위)7.9 in.
길이(미터법)180 mm
모델Maxi w/ Telemodul; 115V US
플러그 유형US
보호 등급IP68
온도 범위(미터법)-10°C to +56°C (Operating)
유형Stirrer
와트6 w
중량(영국식 단위)5.1 lb.
중량(미터법)2.3 kg
폭(영국식 단위)7.9 in.
폭(미터법)180 mm
용량5 L
형상Square
속도130 to 1000 rpm
교반 위치1
상부 플레이트 재질Stainless Steel
전압115 V
Unit SizeEach