Monoshake Magnetic Microtiter™ Plate Shaker
Actual product may vary
Thermo Scientific™

Monoshake Magnetic Microtiter™ Plate Shaker

The Monoshake microplate shaker employs direct rotary knob control for shaking applications on the laboratory bench.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberPlug TypeVoltage
50094308EU Plug230 V
50094319US Plug115 V
50095835JP Plug100 V
Catalog number 50094308
Price (CLP)
-
Plug Type:
EU Plug
Voltage:
230 V

Thermo Scientific™ Monoshake is a wear–free magnetic microtiter plate shaker—for direct use on the laboratory bench. Monoshake is suited for shaking 96- and 384-well microtiter plates.

  • Powerful shaking movements from 100 to 2000rpm
  • Space-saving dimensions, footprint only slightly larger than a microtiter plate
  • Direct controlled with integrated speed controller
  • Self-centering zero position for safe, unattended operation
Specifications
Amplitude2 mm
DescriptionMonoshake, with power supply
HoldsMicroplate
No. of Positions1
Plug TypeEU Plug
Shipping Weight (Metric)2.1 kg
Speed Range100 to 2000 rpm
Temperature Range (Metric)5°C to 40°C (at 80% RH)
Voltage230 V
Unit SizeEach