Cimarec™ Mono & Maxi Direct Stirrers
Thermo Scientific™

Cimarec™ Mono & Maxi Direct Stirrers

Ensure reliability, safety and performance with these mono and maxi direct stirrers, which are 100% maintenance- and wear-free.
Have Questions?
보기 방식 변경buttonViewtableView
카탈로그 번호모델속도전압플러그 유형
50094713Maxi Direct80 to 2000 rpm100/240 VCord set w/various plugs
50094711Mono Direct130 to 1200 rpm230 VEU
50095601Mono Direct130 to 1200 rpm115 VUS
50095921Mono Direct130 to 1200 rpm100 VJapan
50096203Mono Direct130 to 1200 rpm230 VUK
50097289Mono Direct130 to 1200 rpm230 VAUS
카탈로그 번호 50094713
제품 가격(KRW)
1,511,000
온라인 행사
Ends: 30-Sep-2026
1,777,000
할인액 266,000 (15%)
Each
모델:
Maxi Direct
속도:
80 to 2000 rpm
전압:
100/240 V
플러그 유형:
Cord set w/various plugs
제품 가격(KRW)
1,511,000
온라인 행사
Ends: 30-Sep-2026
1,777,000
할인액 266,000 (15%)
Each

Ensure reliability, safety and performance with Thermo Scientific™ Cimarec™ Mono & Maxi Direct Stirrers which are 100% maintenance- and wear-free. With powerful magnets and no moving parts, these inductive-drive stirrers are the perfect choice for your general lab needs

Features:

  • Large, flat, easy-to-clean work surfaces
  • Compact, space-saving design
  • Gradual start acceleration is gentle and ensures optimum magnetic coupling
  • Adjustable power settings are separate from the speed control, decreasing power consumption and lowering heat output
  • Operating conditions are -10°C to +40°C at 95%RH

Mono Direct Stirrer:

  • Easy-to-use, rotary knob design
  • Rugged, powder-coated, stainless-steel housing
  • Stir speeds up to 1200rpm
  • Stir volumes up to 3L
  • IP32 protection rated

Maxi Direct Stirrers:

  • Precise microprocessor control with bright digital display
  • Easy-to-clean, chemical-resistant, sealed stainless-steel housing
  • Easily recall last used settings
  • Smooth and even stirring as low as 80rpm
  • Stir speeds up to 2000rpm
  • Stir volumes up to 5L
  • IP62 protection rated; easily cleaned with running water

Includes:

100-240V units contain a cord set with various plugs.

Warranty: 5 years

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
사양
인증/적합성CE
치수(길이 x 폭 x 높이)8.5 x 7.1 x 1.4 in. (215 x 180 x 35 mm)
높이(영국식 단위)1.4 in.
높이(미터법)35 mm
길이(영국식 단위)8.5 in.
길이(미터법)215 mm
모델Maxi Direct
플러그 유형Cord set w/various plugs
보호 등급IP62, IP32
온도 범위(미터법)-10°C to +40°C (Operating)
유형Stirrer
와트5/10/15/21 w
중량(영국식 단위)3.1 lb.
중량(미터법)1.4 kg
폭(영국식 단위)7.1 in.
폭(미터법)180 mm
용량5 L
디스플레이Digital
형상Square
속도80 to 2000 rpm
교반 위치1
상부 플레이트 재질Stainless Steel
전압100/240 V
Unit SizeEach