Teleshake 1536-8 Magnetic Microtiter Plate Shakers
Actual product may vary
Teleshake 1536-8 Magnetic Microtiter Plate Shakers
Teleshake 1536-8 Magnetic Microtiter Plate Shakers
Teleshake 1536-8 Magnetic Microtiter Plate Shakers
Teleshake 1536-8 Magnetic Microtiter Plate Shakers
Thermo Scientific™

Teleshake 1536-8 Magnetic Microtiter Plate Shakers

Perform powerful resonance shaking up to 8500rpm with Thermo Scientific™ Teleshake 1536-8 Magnetic Microtiter Plate Shakers, which feature a wear-free magnetic drive.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberModelVoltagePlug Type
50101685Teleshake 1536-8230 VUK Plug
50101683Teleshake 1536-8230 VEU Plug
50101684Teleshake 1536-8115 VUS Plug
50101687Teleshake 1536-8100 VJP Plug
50101688Teleshake 1536-LIFT230 VEU Plug
50101689Teleshake 1536-LIFT115 VUS Plug
50101690Teleshake 1536-LIFT230 VUK Plug
50101692Teleshake 1536-LIFT100 VJP Plug
50101853Teleshake 1536-6230 VUK Plug
50101855Teleshake 1536-6100 VJP Plug
50101856Teleshake 1536-6230 VAUS Plug
Catalog number 50101685
Price (MXN)
-
Model:
Teleshake 1536-8
Voltage:
230 V
Plug Type:
UK Plug
Perform powerful resonance shaking up to 8500rpm with Thermo Scientific™ Teleshake 1536-8 Magnetic Microtiter Plate Shakers, which feature a wear-free magnetic drive. They are remote controlled for integrated shaking applications, and are suited for 1536- and 384-well microtiter plates.
  • Acceleration up to 40×G in the resonance range with a minimum of moved masses which translates into little transference of vibrations onto the respective installation areas
  • Easy integration in robotic systems and platform due to small footprint
  • Simultaneous control of up to 14 shakers via RS-232 interface
  • Rapid, ultra-quiet shaking at up to 40×G in the resonance range
  • Adjustable amplitude from 0.1 to 1 mm
  • Available with 6- or 8-position fixing angles Integrated threads and drilled holes for assembling on robot workbenches
  • Electromechanical mechanism locks down microplates safely
Specifications
Amplitude0.1 to 1 mm
Humidity RangeUp to 80%
Length (English)2 in.
Length (Metric)5 cm
No. of Positions1
Plug TypeUK Plug
Product TypeShaker
Certifications/ComplianceCertificate of Analysis (COA), Certificate of Conformance (COC)
ModelTeleshake 1536-8
Speed Range4000 to 8500 rpm
Temperature Range (Metric)5°C to 40°C
Voltage230 V
Unit SizeEach