Thermo Scientific™

Teleshake 1536-8 Magnetic Microtiter Plate Shakers

Catalog number: 50101692
Have Questions?
Thermo Scientific™

Teleshake 1536-8 Magnetic Microtiter Plate Shakers

Catalog number: 50101692
Have Questions?
Perform powerful resonance shaking up to 8500rpm with Thermo Scientific™ Teleshake 1536-8 Magnetic Microtiter Plate Shakers, which feature a wear-free magnetic drive. They are remote controlled for integrated shaking applications, and are suited for 1536- and 384-well microtiter plates.
 
Catalog Number
50101692
Unit Size
Each
Model
Teleshake 1536-LIFT
Voltage
100 V
Plug Type
JP Plug
Price (USD)
Full specifications
Speed Range4000 to 8500 rpm
Voltage100 V
Temperature Range (Metric)5°C to 40°C
Amplitude0.1 to 1 mm
Product TypeShaker
Certifications/ComplianceCertificate of Analysis (COA), Certificate of Conformance (COC)
Plug TypeJP Plug
ModelTeleshake 1536-LIFT
Humidity RangeUp to 80%
No. of Positions1
Unit SizeEach
Catalog Number
Unit Size
Each
Model
Teleshake 1536-8
Voltage
230 V
Plug Type
EU Plug
Price (USD)
Full specifications
Speed Range4000 to 8500 rpm
Voltage230 V
Temperature Range (Metric)5°C to 40°C
Amplitude0.1 to 1 mm
Product TypeShaker
Certifications/ComplianceCertificate of Analysis (COA), Certificate of Conformance (COC)
Plug TypeEU Plug
ModelTeleshake 1536-8
Humidity Range80% at 5°C to 40°C
No. of Positions1
Unit SizeEach
Catalog Number
Unit Size
Each
Model
Teleshake 1536-8
Voltage
115 V
Plug Type
US Plug
Price (USD)
Full specifications
Speed Range4000 to 8500 rpm
Voltage115 V
Temperature Range (Metric)5°C to 40°C
Amplitude0.1 to 1 mm
Product TypeShaker
Certifications/ComplianceCertificate of Analysis (COA), Certificate of Conformance (COC)
Plug TypeUS Plug
Length (English)6.44 in.
Length (Metric)16.35 cm
ModelTeleshake 1536-8
Humidity RangeUp to 80%
No. of Positions1
Unit SizeEach
Catalog Number
Unit Size
Each
Model
Teleshake 1536-8
Voltage
230 V
Plug Type
UK Plug
Price (USD)
Full specifications
Speed Range4000 to 8500 rpm
Voltage230 V
Temperature Range (Metric)5°C to 40°C
Amplitude0.1 to 1 mm
Product TypeShaker
Certifications/ComplianceCertificate of Analysis (COA), Certificate of Conformance (COC)
Plug TypeUK Plug
Length (English)2 in.
Length (Metric)5 cm
ModelTeleshake 1536-8
Humidity RangeUp to 80%
No. of Positions1
Unit SizeEach
Catalog Number
Unit Size
Each
Model
Teleshake 1536-8
Voltage
100 V
Plug Type
JP Plug
Price (USD)
Full specifications
Speed Range4000 to 8500 rpm
Voltage100 V
Temperature Range (Metric)5°C to 40°C
Amplitude0.1 to 1 mm
Product TypeShaker
Certifications/ComplianceCertificate of Analysis (COA), Certificate of Conformance (COC)
Plug TypeJP Plug
ModelTeleshake 1536-8
Humidity RangeUp to 80%
No. of Positions1
Unit SizeEach
Catalog Number
Unit Size
Each
Model
Teleshake 1536-LIFT
Voltage
230 V
Plug Type
EU Plug
Price (USD)
Full specifications
Speed Range4000 to 8500 rpm
Voltage230 V
Temperature Range (Metric)5°C to 40°C
Amplitude0.1 to 1 mm
Product TypeShaker
Certifications/ComplianceCertificate of Analysis (COA), Certificate of Conformance (COC)
Plug TypeEU Plug
Length (English)2 in.
Length (Metric)5 cm
ModelTeleshake 1536-LIFT
Humidity Range80% at 5°C to 40°C
No. of Positions1
Unit SizeEach
Catalog Number
Unit Size
Each
Model
Teleshake 1536-LIFT
Voltage
115 V
Plug Type
US Plug
Price (USD)
Full specifications
Speed Range4000 to 8500 rpm
Voltage115 V
Temperature Range (Metric)5°C to 40°C
Amplitude0.1 to 1 mm
Product TypeShaker
Certifications/ComplianceCertificate of Analysis (COA), Certificate of Conformance (COC)
Plug TypeUS Plug
ModelTeleshake 1536-LIFT
Humidity RangeUp to 80%
No. of Positions1
Unit SizeEach
Catalog Number
Unit Size
Each
Model
Teleshake 1536-LIFT
Voltage
230 V
Plug Type
UK Plug
Price (USD)
Full specifications
Speed Range4000 to 8500 rpm
Voltage230 V
Temperature Range (Metric)5°C to 40°C
Amplitude0.1 to 1 mm
Product TypeShaker
Certifications/ComplianceCertificate of Analysis (COA), Certificate of Conformance (COC)
Plug TypeUK Plug
ModelTeleshake 1536-LIFT
Humidity RangeUp to 80%
No. of Positions1
Unit SizeEach
Catalog Number
Unit Size
Each
Model
Teleshake 1536-6
Voltage
230 V
Plug Type
UK Plug
Price (USD)
Full specifications
Speed Range4000 to 8500 rpm
Voltage230 V
Temperature Range (Metric)5°C to 40°C
Amplitude0.1 to 1 mm
Product TypeShaker
Certifications/ComplianceCertificate of Analysis (COA), Certificate of Conformance (COC)
Plug TypeUK Plug
ModelTeleshake 1536-6
Humidity RangeUp to 80%
No. of Positions1
Unit SizeEach
Catalog Number
Unit Size
Each
Model
Teleshake 1536-6
Voltage
100 V
Plug Type
JP Plug
Price (USD)
Full specifications
Speed Range4000 to 8500 rpm
Voltage100 V
Temperature Range (Metric)5°C to 40°C
Amplitude0.1 to 1 mm
Product TypeShaker
Certifications/ComplianceCertificate of Analysis (COA), Certificate of Conformance (COC)
Plug TypeJP Plug
ModelTeleshake 1536-6
Humidity RangeUp to 80%
No. of Positions1
Unit SizeEach
Showing 10 of 11Show more
Catalog NumberSpecificationsUnit SizeModelVoltagePlug TypePrice (USD)
50101692Full specifications
EachTeleshake 1536-LIFT100 VJP PlugRequest A Quote
Speed Range4000 to 8500 rpm
Voltage100 V
Temperature Range (Metric)5°C to 40°C
Amplitude0.1 to 1 mm
Product TypeShaker
Certifications/ComplianceCertificate of Analysis (COA), Certificate of Conformance (COC)
Plug TypeJP Plug
ModelTeleshake 1536-LIFT
Humidity RangeUp to 80%
No. of Positions1
Unit SizeEach
50101683Full specifications
EachTeleshake 1536-8230 VEU PlugRequest A Quote
Speed Range4000 to 8500 rpm
Voltage230 V
Temperature Range (Metric)5°C to 40°C
Amplitude0.1 to 1 mm
Product TypeShaker
Certifications/ComplianceCertificate of Analysis (COA), Certificate of Conformance (COC)
Plug TypeEU Plug
ModelTeleshake 1536-8
Humidity Range80% at 5°C to 40°C
No. of Positions1
Unit SizeEach
50101684Full specifications
EachTeleshake 1536-8115 VUS PlugRequest A Quote
Speed Range4000 to 8500 rpm
Voltage115 V
Temperature Range (Metric)5°C to 40°C
Amplitude0.1 to 1 mm
Product TypeShaker
Certifications/ComplianceCertificate of Analysis (COA), Certificate of Conformance (COC)
Plug TypeUS Plug
Length (English)6.44 in.
Length (Metric)16.35 cm
ModelTeleshake 1536-8
Humidity RangeUp to 80%
No. of Positions1
Unit SizeEach
50101685Full specifications
EachTeleshake 1536-8230 VUK PlugRequest A Quote
Speed Range4000 to 8500 rpm
Voltage230 V
Temperature Range (Metric)5°C to 40°C
Amplitude0.1 to 1 mm
Product TypeShaker
Certifications/ComplianceCertificate of Analysis (COA), Certificate of Conformance (COC)
Plug TypeUK Plug
Length (English)2 in.
Length (Metric)5 cm
ModelTeleshake 1536-8
Humidity RangeUp to 80%
No. of Positions1
Unit SizeEach
50101687Full specifications
EachTeleshake 1536-8100 VJP PlugRequest A Quote
Speed Range4000 to 8500 rpm
Voltage100 V
Temperature Range (Metric)5°C to 40°C
Amplitude0.1 to 1 mm
Product TypeShaker
Certifications/ComplianceCertificate of Analysis (COA), Certificate of Conformance (COC)
Plug TypeJP Plug
ModelTeleshake 1536-8
Humidity RangeUp to 80%
No. of Positions1
Unit SizeEach
50101688Full specifications
EachTeleshake 1536-LIFT230 VEU PlugRequest A Quote
Speed Range4000 to 8500 rpm
Voltage230 V
Temperature Range (Metric)5°C to 40°C
Amplitude0.1 to 1 mm
Product TypeShaker
Certifications/ComplianceCertificate of Analysis (COA), Certificate of Conformance (COC)
Plug TypeEU Plug
Length (English)2 in.
Length (Metric)5 cm
ModelTeleshake 1536-LIFT
Humidity Range80% at 5°C to 40°C
No. of Positions1
Unit SizeEach
50101689Full specifications
EachTeleshake 1536-LIFT115 VUS PlugRequest A Quote
Speed Range4000 to 8500 rpm
Voltage115 V
Temperature Range (Metric)5°C to 40°C
Amplitude0.1 to 1 mm
Product TypeShaker
Certifications/ComplianceCertificate of Analysis (COA), Certificate of Conformance (COC)
Plug TypeUS Plug
ModelTeleshake 1536-LIFT
Humidity RangeUp to 80%
No. of Positions1
Unit SizeEach
50101690Full specifications
EachTeleshake 1536-LIFT230 VUK PlugRequest A Quote
Speed Range4000 to 8500 rpm
Voltage230 V
Temperature Range (Metric)5°C to 40°C
Amplitude0.1 to 1 mm
Product TypeShaker
Certifications/ComplianceCertificate of Analysis (COA), Certificate of Conformance (COC)
Plug TypeUK Plug
ModelTeleshake 1536-LIFT
Humidity RangeUp to 80%
No. of Positions1
Unit SizeEach
50101853Full specifications
EachTeleshake 1536-6230 VUK PlugRequest A Quote
Speed Range4000 to 8500 rpm
Voltage230 V
Temperature Range (Metric)5°C to 40°C
Amplitude0.1 to 1 mm
Product TypeShaker
Certifications/ComplianceCertificate of Analysis (COA), Certificate of Conformance (COC)
Plug TypeUK Plug
ModelTeleshake 1536-6
Humidity RangeUp to 80%
No. of Positions1
Unit SizeEach
50101855Full specifications
EachTeleshake 1536-6100 VJP PlugRequest A Quote
Speed Range4000 to 8500 rpm
Voltage100 V
Temperature Range (Metric)5°C to 40°C
Amplitude0.1 to 1 mm
Product TypeShaker
Certifications/ComplianceCertificate of Analysis (COA), Certificate of Conformance (COC)
Plug TypeJP Plug
ModelTeleshake 1536-6
Humidity RangeUp to 80%
No. of Positions1
Unit SizeEach
Showing 10 of 11Show more
  • Acceleration up to 40×G in the resonance range with a minimum of moved masses which translates into little transference of vibrations onto the respective installation areas
  • Easy integration in robotic systems and platform due to small footprint
  • Simultaneous control of up to 14 shakers via RS-232 interface
  • Rapid, ultra-quiet shaking at up to 40×G in the resonance range
  • Adjustable amplitude from 0.1 to 1 mm
  • Available with 6- or 8-position fixing angles Integrated threads and drilled holes for assembling on robot workbenches
  • Electromechanical mechanism locks down microplates safely

Figures

Documents & Downloads

Certificates

    Frequently asked questions (FAQs)

    Citations & References

    Search citations by name, author, journal title or abstract text