Incubadora de Heracell&trade; 150i CO<sub>2</sub>, sensor de TCD, 230 V
El producto real puede variar
Incubadora de Heracell&trade; 150i CO<sub>2</sub>, sensor de TCD, 230 V
Incubadora de Heracell&trade; 150i CO<sub>2</sub>, sensor de TCD, 230 V
Incubadora de Heracell&trade; 150i CO<sub>2</sub>, sensor de TCD, 230 V
Incubadora de Heracell&trade; 150i CO<sub>2</sub>, sensor de TCD, 230 V
Incubadora de Heracell&trade; 150i CO<sub>2</sub>, sensor de TCD, 230 V
Incubadora de Heracell&trade; 150i CO<sub>2</sub>, sensor de TCD, 230 V
Thermo Scientific™

Incubadora de Heracell™ 150i CO2, sensor de TCD, 230 V

Sensor de CO2: Sensor TC; intervalo O2 (concentración de oxígeno): Opcional 1 al 21 % o 5 al 90 %; intervalo de temperatura: Ambiente +3 °C a 55 °C
Have Questions?
Cambiar vistabuttonViewtableView
Número de catálogoTensiónMaterial de la cámaraCapacidad (métrico)
50116049230 Vcobre150 L/cámara
51026282120 VAcero inoxidable electropulido150 L
51026280230 VAcero inoxidable electropulido150 l
51026281cobre150 L
51026283120 Vcobre150 L
51026333230 VAcero inoxidable electropulido240 l
51026331120 VAcero inoxidable electropulido240 L
51026334230 Vcobre240 L
51026332120 Vcobre240 L
50116047230 VAcero inoxidable electropulido150 L/cámara
50116048120 VAcero inoxidable electropulido150 L/cámara
50116050120 Vcobre150 L/cámara
Número de catálogo 50116049
Precio (MXN)
-
Tensión:
230 V
Material de la cámara:
cobre
Capacidad (métrico):
150 L/cámara

**FDA Class II Medical Device for IVF**

Thermo Scientific™ Heracell™ 150i & 240i (medical device) CO2 incubators with non-corrosive stainless steel or 100% copper interior chambers provide the ideal in vitro environment. Clean, reliable and easy to use, they protect valuable samples while optimizing cell growth with fast recovery characteristics and convenient touchscreen user interface.

Thermo Scientific Heracell i CO2 incubators feature innovative ContraCon moist heat decontamination technology that ensures worry-free cleaning and operation. These incubators are designed to provide optimal growth conditions and deliver superior parameter recovery rates.

iCAN™ Touchscreen Control

  • Door-mounted for easy accessibility and viewing
  • Convenient on-screen user prompts for simplified measurement and control navigation
  • Choice of languages
  • Changes in culture environment visible on screen logs and usage recording
  • Visual monitor alarm

TC or IR CO2 Sensor

  • Standard thermal conductivity (TC) sensor features accurate gas sensor technology
  • Infrared (IR) sensor features exclusive split-beam technology for precise CO2 control in fluctuating temperature and humidity conditions

Rapid Humidity Recovery

  • Large, directly heated water reservoir
  • Recovery times are up to five times faster than conventional water pans
  • Water level alarm with audible and visual alerts

O2 Control with Auto-Cal

  • Two O2 control ranges precisely control oxygen concentration
  • Ideal for applications requiring decreased or increased O2 conditions
Especificaciones
Salidas de datosRS232
DescripciónDual 150L Stack, 2 x 51026281 with roller base
Dimensiones interiores (F x An x Al)20.9 x 18.5 x 23.9 in. (53 x 47 x 60.7 cm)
Requisitos eléctricos230 V, 50/60 Hz
Fuente de humedadDepósito de agua integrado
IluminaciónLED
Control de oxígenoOpcional 1-21 % o 5-90 %
TipoCO2 Incubator
Peso (imperial)154 lb. per chamber
Intervalo de concentración de CO20 a 20 %
Tecnología del sensor de CO2TC Sensor
Capacidad (métrico)150 L/cámara
Material de la cámaracobre
Humedad relativato 95%
Intervalo de temperatura (métrico)Ambient 3 ° a 55 ° C
Tensión230 V
Unit SizeEach