Cimarec™ 40M Controllers
Actual product may vary
Thermo Scientific™

Cimarec™ 40M Controllers

Maintain constant speeds, even during viscosity changes, with our 40M controllers.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberModelVoltage
50118911Telemodul 80 M Control Units (80w)230 V UK
50118901Telemodul 40 M Control Units (40w)230 V Germany
50118903Telemodul 40 M Control Units (40w)230 V Denmark
50118904Telemodul 40 M Control Units (40w)230 V UK
50118905Telemodul 40 M Control Units (40w)230 V Swiss
50118906Telemodul 40 M Control Units (40w)230 V Australia
50118907Telemodul 40 M Control Units (40w)230 V China
50118908Telemodul 80 M Control Units (80w)230 V Germany
50118909Telemodul 80 M Control Units (80w)230 V Italy
50118912Telemodul 80 M Control Units (80w)230 V Swiss
50118913Telemodul 80 M Control Units (80w)230 V Australia
50119122Telemodul 40 M Control Units (40w)110 V Japan
50119123Telemodul 40 M Control Units (40w)115 V US
50119124Telemodul 80 M Control Units (80w)110 V Japan
50119125Telemodul 80 M Control Units (80w)115 V US
Catalog number 50118911
Price (CLP)
-
Model:
Telemodul 80 M Control Units (80w)
Voltage:
230 V UK

Maintain constant speeds, even during viscosity changes, with Thermo Scientific™ Cimarec™ 40M Controllers. This product is required for use with the Thermo Scientific™ Cimarec™ Mobil Direct.

Features:
  • Adjustable speeds from 100 to 1000rpm
  • High visibility digital display
  • Adjustable start-up times
  • Thermal and electrical overload protection, with fault alert

Telemodul 40 M

  • Powerful controller equips Mobil 200 and 600 stirrers for the most demanding mixing tasks

Telemodul 80 M

  • Offers all the functionality of the Telemodul 40 M, with power output boosted to 80W for more demanding stirring tasks
Warranty:5 years
Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Specifications
Electrical Requirements230 V
ModelTelemodul 80 M Control Units (80w)
Speed100 to 1000 rpm
Stirring Range100 RPM to 1000 RPM
TypeStirrer Controller
Voltage230 V UK
Unit SizeEach