Cimarec™ Biosystem 40B Controller
Actual product may vary
Thermo Scientific™

Cimarec™ Biosystem 40B Controller

Enable synchronized operation of two stirrers with Thermo Scientific™ Cimarec™ Biosystem 40B Controller.
Have Questions?
보기 방식 변경buttonViewtableView
카탈로그 번호전압
50118915230 V Germany
50087904115 V US
50118916230 V Italy
50118917230 V Denmark
50118918230 V UK
50118919230 V Switzerland
50118920230 V Australia
50118921230 V China
카탈로그 번호 50118915
제품 가격(KRW)
2,478,000
온라인 행사
Ends: 31-Dec-2026
2,915,000
할인액 437,000 (15%)
Each
전압:
230 V Germany
제품 가격(KRW)
2,478,000
온라인 행사
Ends: 31-Dec-2026
2,915,000
할인액 437,000 (15%)
Each

Enable synchronized operation of two stirrers with Thermo Scientific™ Cimarec™ Biosystem 40B Controller.

  • High visibility display
  • Adjustable stirring and pause times with rotation sense inversion
사양
설명Biomodul 40B Controller 230V Germany
전기 요구사항230 V
모델Biomodul 40B Controller
유형Stirrer Controller (Dual)
전압230 V Germany
Unit SizeEach