Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Enable synchronized operation of two stirrers with Thermo Scientific™ Cimarec™ Biosystem 40B Controller.
Description | Biomodul 40B Controller 230V Australia |
Model | Biomodul 40B Controller |
Type | Stirrer Controller (Dual) |
Voltage | 230 V Australia |
Electrical Requirements | 230 V |
Unit Size | Each |
Description | Biomodul 40B Controller 115V US |
Model | Biomodul 40B Controller |
Type | Stirrer Controller |
Voltage | 115 V US |
Electrical Requirements | 115 V |
Unit Size | Each |
Description | Biomodul 40B Controller 230V Germany |
Model | Biomodul 40B Controller |
Type | Stirrer Controller (Dual) |
Voltage | 230 V Germany |
Electrical Requirements | 230 V |
Unit Size | Each |
Description | Biomodul 40B Controller 230V Italy |
Model | Biomodul 40B Controller |
Type | Stirrer Controller (Dual) |
Voltage | 230 V Italy |
Electrical Requirements | 230 V |
Unit Size | Each |
Description | Biomodul 40B Controller 230V Denmark |
Model | Biomodul 40B Controller |
Type | Stirrer Controller (Dual) |
Voltage | 230 V Denmark |
Electrical Requirements | 230 V |
Unit Size | Each |
Description | Biomodul 40B Controller 230V UK |
Model | Biomodul 40B Controller |
Type | Stirrer Controller (Dual) |
Voltage | 230 V UK |
Electrical Requirements | 230 V |
Unit Size | Each |
Description | Biomodul 40B Controller 230V Switzerland |
Model | Biomodul 40B Controller |
Type | Stirrer Controller (Dual) |
Voltage | 230 V Switzerland |
Electrical Requirements | 230 V |
Unit Size | Each |
Description | Biomodul 40B Controller 230V China |
Model | Biomodul 40B Controller |
Type | Stirrer Controller (Dual) |
Voltage | 230 V China |
Electrical Requirements | 230 V |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Voltage | Price (USD) | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
50118920 | Each | 230 V Australia | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
50087904 | Each | 115 V US | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
50118915 | Each | 230 V Germany | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
50118916 | Each | 230 V Italy | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
50118917 | Each | 230 V Denmark | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
50118918 | Each | 230 V UK | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
50118919 | Each | 230 V Switzerland | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
50118921 | Each | 230 V China | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|