Cimarec™ Mobil Direct Stirrers
Thermo Scientific™

Cimarec™ Mobil Direct Stirrers

Perform high-volume applications with the exceptional stirring power of these mobil direct stirrers.
Have Questions?
보기 방식 변경buttonViewtableView
카탈로그 번호용량전압플러그 유형치수(길이 x 폭 x 높이)
50119109200 L80 x 180 x 80 mm (7 x 7 x 3.4 in.)
50088128150 L230 VEU330 x 330 x 80 mm
50088129150 L100 VJapan13 x 13 x 3.4 in.
50088131150 L115 VUS330 x 330 x 80 mm
50100547150 L230 VUK330 x 330 x 80 mm
50119110600 L80 x 180 x 80 mm (7 x 7 x 3.4 in.)
카탈로그 번호 50119109
제품 가격(KRW)
3,370,000
온라인 행사
Ends: 30-Sep-2026
3,964,000
할인액 594,000 (15%)
Each
용량:
200 L
치수(길이 x 폭 x 높이):
80 x 180 x 80 mm (7 x 7 x 3.4 in.)
제품 가격(KRW)
3,370,000
온라인 행사
Ends: 30-Sep-2026
3,964,000
할인액 594,000 (15%)
Each

Perform high-volume applications with the exceptional stirring power of Thermo Scientific™ Cimarec™ Mobil Direct Stirrers. The Mobil 200 and 600 require either the Telemodul 40 M or the Telemodul 80 M control unit.

Features:
  • Quick Stop function stops the drive within three seconds, minimizing after runs and risk of vessel breakage
  • Easy-to-clean, chemical-resistant, sealed stainless-steel housing
  • Stir speeds from 100rpm to 1000rpm

Mobil Direct:

  • Stir up to 150L
  • Maximum shaft torque is 30Ncm
  • Features an integrated controller with adjustable power settings
  • Operating conditions are -10°C to +40°C at 95%RH
  • IP64 protection rated; easily cleaned with running water

Mobil 200:

  • Stir up to 200L
  • Maximum shaft torque is 50Ncm
  • Operating conditions are -10°C to +56°C at 100%RH
  • IP65 protection rated; easily cleaned with running water

Mobil 600:

  • Stir up to 600L
  • Maximum shaft torque is 50Ncm
  • Operating conditions are -10°C to +56°C at 100%RH
  • IP65 protection rated; easily cleaned with running water

Requires:

The Mobil 200 and 600 require either the Telemodul 40M or 80M controller (order separately). The Mobil Direct includes a built-in controller; no external controller required.

Recommended for:

Use in pilot plant or integrated with process equipment

Warranty: 5 years

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
사양
인증/적합성CE
설명Mobil 200 w/o Controller; Capacity 200L
치수(길이 x 폭 x 높이)80 x 180 x 80 mm (7 x 7 x 3.4 in.)
모델Mobil 200 without Controller
보호 등급IP64, IP32
온도 범위(미터법)-10°C to +40°C (Operating)
유형Stirrer
와트80 w
중량(영국식 단위)13.2 lb.
중량(미터법)6 kg
용량200 L
형상Square
속도100 to 1000 rpm
상부 플레이트 재질Stainless Steel
Unit SizeEach