Cimarec™ 10M Controllers
Actual product may vary
Thermo Scientific™

Cimarec™ 10M Controllers

Adjust speed from 100 to 1000rpm with this external control unit required for use with the Mobil 10 and Mobil 25 stirrers.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberVoltage
50119120230 V
50119121115 V
Catalog number 50119120
Price (EUR)
295,25
Online Exclusive
322,00
Save 26,75 (8%)
Each
Voltage:
230 V
Price (EUR)
295,25
Online Exclusive
322,00
Save 26,75 (8%)
Each
Adjust speed from 100 to 1000rpm with the Thermo Scientific™ Cimarec™ 10M Controller, an external control unit that is required for use with the Mobil 10 and Mobil 25 stirrers.
  • Automatic start-up for safe stirrer acceleration
Specifications
Electrical Requirements230 V
For Use With (Equipment)Mobil 10 and Mobil 25 Stirrer
Speed100 to 1000 rpm
Stirring Range100 RPM to 1000 RPM
TypeStirrer Controller
Voltage230 V
Unit SizeEach