| 50119128 | Full specifications | Each | Electric Adjustable Stand for 6 ft. Cabinet | Request A Quote |
Description | Electric Adjustable Stand for 6 ft. Cabinet | Certifications/Compliance | NSF/ANSI 49, Class II Type A2 | For Use With | Biosafety Cabinet | Type | Electric Adjustable Stand | Height (English) | 30 in. to 37 in. | Unit Size | Each |
|
| 191127 | Full specifications | Each | Footrest | Request A Quote |
Description | Footrest | Certifications/Compliance | NSF/ANSI 49, Class II Type A2 | For Use With | Biosafety Cabinet | Type | Footrest | Height (English) | 30 in. to 37 in. | Unit Size | Each |
|
| 1911302 | Full specifications | Each | Manual Adjustable Stand for 4 ft. Cabinet | Request A Quote |
Description | Manual Adjustable Stand for 4 ft. Cabinet | Certifications/Compliance | NSF/ANSI 49, Class II Type A2 | For Use With | Biosafety Cabinet | Height (English) | 30 in. to 37 in. | Type | Adjustable Stand | Unit Size | Each |
|
| 1911303 | Full specifications | Each | Manual Adjustable Stand for 6 ft. Cabinet | Request A Quote |
Description | Manual Adjustable Stand for 6 ft. Cabinet | Certifications/Compliance | NSF/ANSI 49, Class II Type A2 | For Use With | Biosafety Cabinet | Type | Adjustable Stand | Height (English) | 30 in. to 37 in. | Unit Size | Each |
|
| 1911304 | Full specifications | Each | Combustible Gas Valve for Universal Piping Option | Request A Quote |
Description | Combustible Gas Valve for Universal Piping Option | Certifications/Compliance | NSF/ANSI 49, Class II Type A2 | For Use With | Biosafety Cabinet | Type | Combustible Gas Valve | Height (English) | 30 in. to 37 in. | Unit Size | Each |
|
| 1911305 | Full specifications | Each | Noncombustible Gas Valve for Universal Piping Option | Request A Quote |
Description | Noncombustible Gas Valve for Universal Piping Option | Certifications/Compliance | NSF/ANSI 49, Class II Type A2 | For Use With | Biosafety Cabinet | Height (English) | 30 in. to 37 in. | Type | Noncombustible Gas Valve | Unit Size | Each |
|
| 1911306 | Full specifications | Each | Vacuum Valve for Universal Piping Option | Request A Quote |
Description | Vacuum Valve for Universal Piping Option | Certifications/Compliance | NSF/ANSI 49, Class II Type A2 | For Use With | Biosafety Cabinet | Type | Vacuum Valve | Height (English) | 30 in. to 37 in. | Unit Size | Each |
|
| 1911307 | Full specifications | Each | Water Valve for Universal Piping Option | Request A Quote |
Description | Water Valve for Universal Piping Option | Certifications/Compliance | NSF/ANSI 49, Class II Type A2 | For Use With | Biosafety Cabinet | Height (English) | 30 in. to 37 in. | Type | Water Valve for Universal Piping Option | Unit Size | Each |
|
| 1911308 | Full specifications | Each | Combustible Gas Valve for Standard Applications | Request A Quote |
Description | Combustible Gas Valve for Standard Applications | Certifications/Compliance | NSF/ANSI 49, Class II Type A2 | For Use With | Biosafety Cabinet | Height (English) | 30 in. to 37 in. | Type | Combustible Gas Valve | Unit Size | Each |
|
| 1911309 | Full specifications | Each | Noncombustible Gas Valve for Standard Applications | Request A Quote |
Description | Noncombustible Gas Valve for Standard Applications | Certifications/Compliance | NSF/ANSI 49, Class II Type A2 | For Use With | Biosafety Cabinet | Type | Noncombustible Gas Valve | Height (English) | 30 in. to 37 in. | Unit Size | Each |
|