Barnstead™ Smart2Pure™ Water Purification System
Thermo Scientific™

Barnstead™ Smart2Pure™ Water Purification System

Convert tap water to ASTM Type 1 water with this compact, all-in-one water system.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberModelRO Flow Rate
50129887Smart2Pure 6 UV/UF6 L/hr.
50129885Smart2Pure 6 UV6 L/hr.
Catalog number 50129887
Price (USD)
11,070.00
Online exclusive
12,300.00
Save 1,230.00
Each
Model:
Smart2Pure 6 UV/UF
RO Flow Rate:
6 L/hr.
Price (USD)
11,070.00
Online exclusive
12,300.00
Save 1,230.00
Each
Convert tap water to both ASTM Type 1 and Type 2 water with the compact, all-in-one Thermo Scientific™ Barnstead™ Smart2Pure™ Water Purification System. This complete system produces 3 L or 6 L of ultrapure water per hour. The Smart2Pure 3 and 6 features a built-in 6 L reservoir to store the Type 2 water, while the Smart2Pure 12 offers the choice of a 30 L or 60 L reservoir for customizable storage capacity. Dispensing is easy and features variable speed to control flow. The display can be tilted for optimal reading. Position this system on the bench or mount on the wall.

Lasting Economy:

  • Water purification progresses through independent cartridges with Aquastop quick connects for fast replacement.
  • Module 1 offers a combination of pretreatment and the reverse osmosis membrane.
  • Module 2 includes a polishing cartridge that contains high-quality, ultrapure resin for consistent purity and long cartridge life.

Easy-to-Operate:

  • Dispensing is easy and features variable speed to control flow.
  • The display can be tilted for optimal reading.
  • Optional UV bulb and UF ultrafilter are available to customize ultrapure water.
  • Flexible mounting on wall or bench.

Smart Integrated 6L Reservoir for the Smart2Pure 3 and 6:

  • Constructed with pigment-free materials.
  • Conical bottom outlet for complete draining and efficient cleaning and disinfection.

Smart2Pure 12 Offers Reservoir Options (30L or 60L):

  • Large opening allows easy and effective cleaning by hand.
  • Sterile venting filter/reservoir overflow protects against contamination by microorganisms.
  • Optional CO2 absorber prevents TOC value increases from drawn-in CO2.
  • Polyethylene reservoir is opaque to light.
  • Recirculation pump protects the high purity water from bacterial growth during standstills and maintains the low conductivity value.
  • Wall-mount is optional for simple space-saving.
  • Conical bottom outlet allows for complete draining and efficient cleaning and disinfection.

Optional Hand Dispenser:

  • Gain increased flexibility by adding a hand dispenser with 3m cord (Part #50138221)
Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Specifications
Bacterial retention99%
ConductivityType 1: 0.055μS/cm
Depth (Metric)400 mm
Electrical Requirements100/240 V 50/60 Hz
Endotoxin Concentration0.005 EU/mL
Feedwater Pressure1 to 6 bar
Frequency50/60 Hz
Height (Metric)545 mm
IncludesInternal 6 L tank with vent filter, RO/pretreatment cartridge, ultrapure polisher cartridge, sterile 0.2μm filter, pressure regulator, UV lamp and UF filter.
ModelSmart2Pure 6 UV/UF
Net Weight (Metric)22 kg
Operating Pressure1 to 6 bar
Particles >0.2µM/mL<1
Permeate performance6 L/hr. at 10°C
Power Consumption0.06 kW
Product TypeWater Purification System
RO Flow Rate6 L/hr.
Voltage100/240 V
Width (Metric)305 mm
Bacterial Content<0.01 CFU/mL
Feed Water MonitoringNo
Feedwater Connector3/4 in. NPT
Feedwater SourceTap
Flow Rate0.6 L/min.
Product Water TypeType 1
Remote DispenserNo
ResistivityType 1: 18.2 Mohm.cm at 25°C
TOC Monitor with UV Intensity MonitoringNo
Total Organic Carbon1 to 5 ppb
Unit SizeEach