Barnstead™ Point of Use Water Purification Systems Replacement UV Lamps
Thermo Scientific™

Barnstead™ Point of Use Water Purification Systems Replacement UV Lamps

Maintain UV function with Thermo Scientific™ Barnstead™ Point of Use Water Purification Systems Replacement UV Lamps.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberFor Use With (Equipment)
50139226Pacific TII; LabTower TII
09.1002MicroPure, Smart2Pure (UV and UV/UVF Only)
09.5002LabTower RO, LabTower TII, Pacific (30L, 60L, 100L Only), Smart2Pure (12 Only)
09.2002GenPure (UV, UV/UF, UV-TOC and UF/UV-TOC Only), LabTower EDI
Catalog number 50139226
Price (USD)
408.60
Online exclusive
454.00
Save 45.40
Each
For Use With (Equipment):
Pacific TII; LabTower TII
Price (USD)
408.60
Online exclusive
454.00
Save 45.40
Each

Maintain UV function with Thermo Scientific™ Barnstead™ Point of Use Water Purification Systems Replacement UV Lamps, for use with Barnstead point of use water purification systems.

Ideal for use with the following Barnstead point of use water purification systems:

09.1002:

  • MicroPure™ (UV and UV/UVF systems only)
  • Smart2Pure™ (UV and UV/UVF systems only)

09.2002:

  • GenPure™ (UV, UV/UF, UV-TOC and UF/UV-TOC systems only)
  • GenPure™ Pro (UV, UV/UF, UV-TOC and UF/UV-TOC systems only)
  • GenPure™ xCAD (UV, UV/UF, UV-TOC and UF/UV-TOC systems only)
  • LabTower™ EDI

09.4002:

  • Pacific™ TII
  • LabTower™ TII

09.5002:

For storage reservoirs (230V only) used with the following Barnstead water purification systems:

  • LabTower RO
  • LabTower TII
  • Pacific TII (30 L, 60 L, 100 L only)
  • Smart2Pure (12 only)
Specifications
DescriptionReplacement UV lamp, for use with Pacific TII, LabTower TII
For Use With (Equipment)Pacific TII; LabTower TII
TypeUV Lamp
Unit SizeEach