Search
Search

| Catalog Number | Product Type | For Use With (Equipment) |
|---|---|---|
| 50139421 | Cover | Heraguard ECO 1.8/95 |
| 50046015 | Combustible Gas Connection | Heraguard ECO 0.9, 1.2, 1.5, 1.8, 1.8/95; Herasafe 2030i 0.9, 1.2, 1.5, 1.8; Maxisafe 2030i 0.9, 1.2, 1.5, 1.8 |
| 50044679 | Water Tap Connection | Heraguard ECO 0.9, 1.2, 1.5, 1.8, 1.8/95 |
| 50052208 | Wind Screen Protection Kit | Heraguard ECO 0.9 |
| 51901074 | Work Surface Wraps | Heraguard ECO 0.9 |
| 50073943 | General Accessories | Heraguard ECO 0.9 |
| 50073944 | General Accessories | Heraguard ECO 1.2, 1.5,1.8, 1.8/95 |
| 50139418 | Cover | Heraguard ECO 1.2 |
| 50074905 | Solenoid Valves | Heraguard ECO 0.9, 1.2, 1.5, 1.8, 1.8/95 |
| 50140094 | UV Options | Heraguard ECO 1.5 |
| 50059017 | Lead Through, 10 to 13 mm ID | Heraguard ECO 0.9, 1.2, 1.5, 1.8, 1.8/95 |
| 50140092 | UV Options | Heraguard ECO 0.9 |
| 50045959 | Non-combustible Gas Connection | Heraguard ECO 0.9, 1.2, 1.5, 1.8, 1.8/95 |
| 50052460 | Wind Screen Protection Kit | Heraguard ECO 1.2 |
| 50139417 | Cover | Heraguard ECO 0.9 |
| 50052461 | Wind Screen Protection Kit | Heraguard ECO 1.5 |
| 50044678 | Vacuum Tap Connection | Heraguard ECO 0.9, 1.2, 1.5, 1.8, 1.8/95; Herasafe 2030i 0.9, 1.2, 1.5, 1.8; Maxisafe 2030i 0.9, 1.2, 1.5, 1.8 |
| 51901075 | Work Surface Wraps | Heraguard ECO 1.2 |
| 51901073 | UV Options | Heraguard ECO 0.9, 1.2, 1.5, 1.8, 1.8/95 |
| 51901077 | Work Surface Wraps | Heraguard ECO 1.8 |
| 50139420 | Cover | Heraguard ECO 1.8 |
| 51901072 | Side Window Modifications, Right Hand | Heraguard ECO 0.9, 1.2, 1.5, 1.8, 1.8/95 |
| 51901071 | Side Window Modifications, Left Hand | Heraguard ECO 0.9, 1.2, 1.5, 1.8, 1.8/95 |
| 50076408 | Lead Through, 3 mm ID | Heraguard ECO 0.9, 1.2, 1.5, 1.8, 1.8/95 |
| 50139419 | Cover | Heraguard ECO 1.5 |
| 50140093 | UV Options | Heraguard ECO 1.2 |
| 50052462 | Wind Screen Protection Kit | Heraguard ECO 1.8 |
| 50140095 | UV Options | Heraguard ECO 1.8 |
| 51901076 | Work Surface Wraps | Heraguard ECO 1.5 |
| 50140096 | UV Options | Heraguard ECO 1.8/95 |
†Due to DC motors, Heraguard ECO clean benches use less energy to operate so there is less heat emitted into the lab than traditional AC motor clean benches. Based on data from internal testing and The University of Michigan Field Study, published in American Biotechnology Laboratory.