Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Produce product water that is less than 0.1μS/cm. Thermo Scientific™ Reverse Osmosis RO 100-350 RDS systems features an integrated ion exchanger, storage tank and pressure pump in a dust-proof cabinet. These systems are ideal supplier of high purity water for analyzers, as well as for general laboratory purposes according to international quality-standards like CLSI. The quality of the high purity water supplied by reverse osmosis is not sufficient when a conductivity below 1μS/cm is required. For such cases, the combination of reverse osmosis with ion exchanger is necessary.
Bacterial Content | 99% |
Description | Reverse Osmosis RO 180 RDS System |
Capacity (Metric) | 100 to 350 L/hr. |
Feed Water Monitoring | Yes |
Flow Rate | 180 L/hr. |
Product Water Type | Reverse Osmosis (Type 3) |
Type | Reverse Osmosis Systems RO 180 RDS System |
Operating Pressure | 14 bar |
Permeate performance | 180 L/hr. |
Width (Metric) | 980 mm |
Height (Metric) | 2140 mm |
Depth (Metric) | 705 mm |
Net Weight (Metric) | 205 kg |
Electrical Requirements | 230 V 50/60 Hz |
Voltage | 230 V |
Frequency | 50/60 Hz |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Permeate performance | Price (USD) | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
50155482 | Each | 180 L/hr. | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
Complete unit, includes 10 in. pretreatment filter housing, volume flow meter for permeate/concentrate. Microprocessor control has digital conductivity measurement of feedwater and permeate, as well as individual limiting value monitoring of the permeate. The system also displays operating and fault messages, has an automatic quality rinse, leak monitor, emergency supply and red signal lamp.
Technical benefits at a glance
Efficient performance, economical running
Dependable high purity water quality
Thermo Scientific reverse osmosis (RO) membranes are not only extremely effective in removing salts, but also more than 99% effective in removing incoming bacteria, particles and pyrogens.
The quality rinse is a completely automatic rinsing cycle with permeate discard before and after use, as well as when not in use, to ensure constant high purity water quality.
More water needed? No problem
Should your high purity water requirement increase (e.g. because of the purchase of additional analyzer), then your system can be retrofitted to double its capacity without changing its dimensions!
Compact but with room for more
Ready-to-connect systems are available for mounting on a wall. Integrated pretreatment reduces loss in performance, e.g. due to suspended matter and precipitates of mineral salts or hardness formers, can easily be integrated inside the modular system cabinet.
Downstream treatment measures, e.g. sterile filtration, UV disinfection and tanks, can also be mostly fitted in, according to their size.
Ordering Information:
This product is not available in all regions