Forma&trade; Steri-Cycle&trade; i160 Dual CO<sub>2</sub> Incubator
Thermo Scientific™

Forma™ Steri-Cycle™ i160 Dual CO2 Incubator

The Thermo Scientific™ Forma™ Steri-Cycle™ i160 CO2 Incubator is specifically designed to deliver the performance reliability, ease of operation, and value required to support a range of culturing needs from basic research to the demanding, leading-edge applications, so you're ready for whatever comes next.
Have Questions?
Cambiar vistabuttonViewtableView
Número de catálogoRequisitos eléctricosMaterial de la cámaraTecnología del sensor de CO2
50163005120 V, 50/60 HzcobreSensor de IR
50162973120 V, 50/60 HzAcero inoxidable electropulidoSensor de TC
50162974120 V, 50/60 HzAcero inoxidable electropulidoSensor de IR
50162994120 V, 50/60 HzcobreSensor de TC
50163010230 V, 50/60 HzAcero inoxidable electropulidoSensor de TC
50163011230 V, 50/60 HzcobreSensor de TC
50163012230 V, 50/60 HzAcero inoxidable electropulidoSensor de IR
50163013230 V, 50/60 HzcobreSensor de IR
Número de catálogo 50163005
Precio (MXN)
-
Requisitos eléctricos:
120 V, 50/60 Hz
Material de la cámara:
cobre
Tecnología del sensor de CO2:
Sensor de IR
Achieve your next breakthrough. The Thermo Scientific™ Forma™ Steri-Cycle™ i160 CO2 Incubator is specifically designed to deliver the performance reliability, ease of operation, and value required to support a range of culturing needs from basic research to the demanding, leading-edge applications, so you're ready for whatever comes next. Better solutions for optimal cell growth. Our CO2 incubators with non-corrosive stainless-steel or copper interior chambers provide the ideal in-vitro environment.
  • Direct Heat Chamber
  • 165L electropolished stainless steel chamber or copper with compact footprint, easily stackable
  • Adjustable, perforated shelving
  • Reversible exterior door for added flexibility
  • THRIVE Active Airflow 
  • In-chamber fan gently distributes clean, humidified air throughout the chamber ensuring homogeneous conditions
  • Fast recovery of all parameters ten minutes or less for stable culturing conditions
  • Auto-stop function disables fan operation during door openings to minimize air exchange
  • ISO 5 HEPA Filtration
  • In-chamber HEPA continuously filters the entire chamber air volume every 60 seconds
  • ISO 5 clean room air quality is achieved in the culture chamber within 5 minutes
  • Continuous protection by minimizing ability for contaminants to settle on interior surfaces
  • Protected Humidity Reservoir
  • Directly heated water reservoir provides stable high relative humidity levels, preventing culture desiccation
  • Condensation free inner chamber, prevents a breeding ground for contaminant
  • 5X faster humidity recovery than traditional water pan designs
  • In situ sensors and probes
  • Dual temperature probes for over temperature protection with operational back up
  • Choice of thermal conductivity (TC) with rh compensation or single beam, dual wavelength infrared (IR) CO2 sensor
  • O2 control ranges 1 to 21% (hypoxic) and 5 to 90% (hyperoxic)
  • Steri-Run, high temperature defection cycle
  • Overnight cycle simplifies cleaning and eliminates the need for separate autoclaving of parts
  • 180°C cycle assures uniform 6-log sterilization on all chamber surfaces
  • Intuitive, interactive iCAN™ Touchscreen Control
  • Bright, door-mounted display for easy accessibility and viewing
  • Selectable languages simplify operation: English, Spanish, German, French, Italian, Japanese and Mandarin
Especificaciones
Capacidad (imperial)5.8 cu. ft.
Salidas de datosUSB y de 4-20 mA opcional
DescripciónDual stacked 165 L incubator with stacking adapter and rollerbase
Dimensiones (Largo x Ancho x Alto)34,6 x 25,1 x 35,4 in (88 x 63,7 x 90 cm)
Dimensiones (L x An x Al) Interior22,7 x 18,5 x 23,9 in (57,6 x 47 x 60,7 cm)
Requisitos eléctricos120 V, 50/60 Hz
Fuente de humedadDepósito de agua integrado con cobertura
IluminaciónLED
Control de oxígenoNone
TipoCO2 Incubator
Intervalo de concentración de CO21 to 20%
Tecnología del sensor de CO2Sensor de IR
Capacidad (métrico)165 L/Chamber
Material de la cámaracobre
MaterialAcero inoxidable (18/8)
Humedad relativa<93% at 37°C
Intervalo de temperatura (métrico)Ambient +3° to 55°C
Unit SizeEach