Heracell&trade; VIOS 250i AxD CO<sub>2</sub> Incubator
Heracell&trade; VIOS 250i AxD CO<sub>2</sub> Incubator
Heracell&trade; VIOS 250i AxD CO<sub>2</sub> Incubator
Heracell&trade; VIOS 250i AxD CO<sub>2</sub> Incubator
Thermo Scientific™

Heracell™ VIOS 250i AxD CO2 Incubator

The Heracell™ VIOS 250i AxD CO2 Incubator is designed for integration into automated laboratories that leverage a modular design to scale. With the added innovation of automated door control, these incubators feature effective contamination control technologies, in-chamber HEPA filtration, a fully covered water reservoir, and Steri-Run™ proven sterilization cycle.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberElectrical RequirementsIncludes
50170752230 V, 50/60 HzNo O2 Control
50170751120 V, 50/60 HzNo O2 Control
50170753100 V, 50/60 HzNo O2 Control
50170754120 V, 50/60 HzO2 Control
50170755230 V, 50/60 HzO2 Control
50170756100 V, 50/60 HzO2 Control
Catalog number 50170752
Price (USD)
-
Electrical Requirements:
230 V, 50/60 Hz
Includes:
No O2 Control
Automated door opening/closing with remote control pairs the CO2 incubator with robotic cell expansion production processes, increasing efficiency and consistency. Extending ergonomic benefits to humans, this model offers hands-free access when managing large volume culture vessels.

Added Innovation

  • Automated operation of incubator door
  • Simplified door design setup, well suited for robotic interface
  • Automatic stop if an obstruction is encountered
  • Integration-ready for automated production settings that leverage a modular design to scale
Direct Heat Chamber

  • 255L electropolished stainless steel chamber with compact footprint, easily stackable
  • Adjustable, perforated shelving
THRIVE ™Active Airflow

  • Thermo Scientific™ THRIVE™ active airflow technology gently distributes clean, humidified air throughout the chamber, ensuring homogeneous growth conditions
  • Fast recovery of all parameters ten minutes or less for stable culturing conditions
  • Automatic stop function disables fan operation during door openings to minimize air exchange
ISO 5 HEPA Filtration

  • In-chamber HEPA continuously filters the entire chamber air volume every 60 seconds
  • Achieves ISO 5 clean room-like air quality conditions in five minutes after a 30-second door opening
  • Continuous protection by minimizing ability for contaminants to settle on interior surfaces
Protected Humidity Reservoir

  • Directly heated water reservoir provides stable high relative humidity levels, preventing culture desiccation
  • Condensation free inner chamber, prevents a breeding ground for contaminant
  • 5X faster humidity recovery than traditional water pan designs
In situ sensors and probes

  • Dual temperature probes for over temperature protection with operational back up
  • Single beam, dual wavelength infrared (IR180Si) CO2 sensor
  • O2control ranges 1 to 21% (hypoxic), included only for 50170754, 50170755, and 50170756
Steri-Run, high temperature defection cycle

  • Overnight cycle simplifies cleaning and eliminates the need for separate autoclaving of parts
  • 180°C cycle assures uniform 6-log sterilization on all chamber surfaces
Intuitive, interactive iCAN™ Touchscreen Control

  • Bright, door-mounted display for easy accessibility and viewing
  • Selectable languages simplify operation: English, Spanish, German, French, Italian, Japanese and Mandarin
Specifications
Capacity (English)9 cu. ft.
Certifications/ComplianceCE, CSA
Data OutputsUSB, 4-20 mA
DescriptionHeracell™ VIOS 250i AxD CO2 Incubator with automated door, electropolished stainless steel chamber with HEPA filtration, Steri-Run sterilization cycle and IR180Si CO2 sensor, 230 V 50/60 Hz
Dimensions (D x W x H) Interior24.8 x 23.9 x 26.4 in. (62.9 x 60.7 x 67 cm)
Dimensions (L x W x H)36.8 x 30.5 x 38.1 in. (93.4 x 77.4 x 96.8 cm)
Electrical Requirements230 V, 50/60 Hz
Humidity SourceCovered integrated water reservoir
IncludesNo O2 Control
LightingLED
TypeCO2 Incubator
Weight (English)302 lb.
CO2 Concentration Range1 to 20%
CO2 Sensor TechnologyIR Sensor
Capacity (Metric)255 L
Chamber MaterialElectropolished Stainless Steel
MaterialStainless Steel
Relative Humidity>93% at 37°C
Temperature Range (Metric)Ambient +3° to 55°C
Voltage230 V
Unit SizeEach