Heracell&trade; VIOS 250i AxD CO<sub>2</sub> Incubator
Heracell&trade; VIOS 250i AxD CO<sub>2</sub> Incubator
Heracell&trade; VIOS 250i AxD CO<sub>2</sub> Incubator
Heracell&trade; VIOS 250i AxD CO<sub>2</sub> Incubator
Thermo Scientific™

Heracell™ VIOS 250i AxD CO2 Incubator

The Heracell™ VIOS 250i AxD CO2 Incubator is designed for integration into automated laboratories that leverage a modular design to scale. With the added innovation of automated door control, these incubators feature effective contamination control technologies, in-chamber HEPA filtration, a fully covered water reservoir, and Steri-Run™ proven sterilization cycle.
Have Questions?
Ansicht ändernbuttonViewtableView
KatalognummerElektrische AnforderungenEnthält
50170753100 V 50/60 HzKeine O2-Steuerung
50170751120 V, 50/60 HzKeine O2-Steuerung
50170752230 V, 50/60 HzKeine O2-Steuerung
50170754120 V, 50/60 HzO2-Steuerung
50170755230 V, 50/60 HzO2-Steuerung
50170756100 V 50/60 HzO2-Steuerung
Katalognummer 50170753
Preis (EUR)
-
Elektrische Anforderungen:
100 V 50/60 Hz
Enthält:
Keine O2-Steuerung
Automated door opening/closing with remote control pairs the CO2 incubator with robotic cell expansion production processes, increasing efficiency and consistency. Extending ergonomic benefits to humans, this model offers hands-free access when managing large volume culture vessels.

Added Innovation

  • Automated operation of incubator door
  • Simplified door design setup, well suited for robotic interface
  • Automatic stop if an obstruction is encountered
  • Integration-ready for automated production settings that leverage a modular design to scale
Direct Heat Chamber

  • 255L electropolished stainless steel chamber with compact footprint, easily stackable
  • Adjustable, perforated shelving
THRIVE ™Active Airflow

  • Thermo Scientific™ THRIVE™ active airflow technology gently distributes clean, humidified air throughout the chamber, ensuring homogeneous growth conditions
  • Fast recovery of all parameters ten minutes or less for stable culturing conditions
  • Automatic stop function disables fan operation during door openings to minimize air exchange
ISO 5 HEPA Filtration

  • In-chamber HEPA continuously filters the entire chamber air volume every 60 seconds
  • Achieves ISO 5 clean room-like air quality conditions in five minutes after a 30-second door opening
  • Continuous protection by minimizing ability for contaminants to settle on interior surfaces
Protected Humidity Reservoir

  • Directly heated water reservoir provides stable high relative humidity levels, preventing culture desiccation
  • Condensation free inner chamber, prevents a breeding ground for contaminant
  • 5X faster humidity recovery than traditional water pan designs
In situ sensors and probes

  • Dual temperature probes for over temperature protection with operational back up
  • Single beam, dual wavelength infrared (IR180Si) CO2 sensor
  • O2control ranges 1 to 21% (hypoxic), included only for 50170754, 50170755, and 50170756
Steri-Run, high temperature defection cycle

  • Overnight cycle simplifies cleaning and eliminates the need for separate autoclaving of parts
  • 180°C cycle assures uniform 6-log sterilization on all chamber surfaces
Intuitive, interactive iCAN™ Touchscreen Control

  • Bright, door-mounted display for easy accessibility and viewing
  • Selectable languages simplify operation: English, Spanish, German, French, Italian, Japanese and Mandarin
Specifications
Kapazität (angloamerikanisch)9 cu. ft.
Zertifizierung/KonformitätCE, CSA
DatenausgabeUSB, 4-20 mA
BeschreibungHeracell™ VIOS 250i AxD CO2 Incubator with automated door, electropolished stainless steel chamber with HEPA filtration, Steri-Run sterilization cycle and IR180Si CO2 sensor, 100 V 50/60 Hz
Abmessungen (T x B x H) innen24,8 x 23,9 x 26,4 in. (62,9 x 60,7 x 67 cm)
Abmessungen (L x B x H)36.8 x 30.5 x 38.1 in. (93.4 x 77.4 x 96.8 cm)
Elektrische Anforderungen100 V 50/60 Hz
FeuchtigkeitsquelleAbgedecktes integriertes Wasserreservoir
EnthältKeine O2-Steuerung
BeleuchtungLED
TypCO2 Incubator
Gewicht (angloamerikanisch)302 lb.
CO2-Konzentrationsbereich1 bis 20%
CO2-SensortechnologieIR-Sensor
Kapazität (metrisch)255 L
KammermaterialElektropolierter Edelstahl
MaterialStainless Steel
Relative Luftfeuchtigkeit>93% bei 37 °C
Temperaturbereich (metrisch)Ambient +3° to 55°C
Spannung100 V
Unit SizeEach