Sterilin™ 30 to 140mm Petri Dishes
Sterilin™ 30 to 140mm Petri Dishes
Sterilin™ 30 to 140mm Petri Dishes
Sterilin™ 30 to 140mm Petri Dishes
Thermo Scientific™

Sterilin™ 30 to 140mm Petri Dishes

Save incubator space with Thermo Scientific™ Sterilin™ 30 to 140mm Petri Dishes. These small dishes are suitable for most applications.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberDiameter (Metric)Height (Metric)Vent
501V139 mm21.1 mm3
121V35 mm11 mm3
122-1750 mm14 mm1
123-1760 mm15 mm1
124-1750 mm20.3 mm1
PF5555 mm12 mmNo
P55V55 mm12 mm3
Catalog number 501V
Price (MXN)
-
Diameter (Metric):
139 mm
Height (Metric):
21.1 mm
Vent:
3

Save incubator space with Thermo Scientific™ Sterilin™ 30 to 140mm Petri Dishes. These small dishes are suitable for most applications.

NOT AVAILABLE IN AMERICA

  • 50mm diameter dish (catalog number 124) is over 20mm deep and designed for use with liquid media to aid handling
  • 55mm dish accommodates 47mm membrane filters making it suitable for water testing
  • 140mm dish is produced and tested in accordance with the EN ISO 24998 Petri dish standard which includes stringent dimensional controls
Specifications
No. per Case80
No. per Pack10
ShapeRound
TypePetri Dish
Vent3
Diameter (Metric)139 mm
Height (Metric)21.1 mm
SterilityNon-sterile
Surface TreatmentNon-treated
Unit SizeCase of 80