5030iQ SHARP Monitor
5030iQ SHARP Monitor
5030iQ SHARP Monitor
Thermo Scientific™

5030iQ SHARP Monitor

The Thermo Scientific™ 5030iQ SHARP (synchronized hybrid ambient real-time particulate) Monitor combines the speed of light scattering nephelometry with the accuracy of beta attenuation technology for continuous PM-10 and PM-2.5 measurement.
Catalog NumberWeight (Metric)
5030IQ
also known as 5030iQ
<25 kg
Catalog number 5030IQ
also known as 5030iQ
Price (JPY)
-
Weight (Metric):
<25 kg

The Thermo Scientific™ 5030iQ SHARP (synchronized hybrid ambient real-time particulate) Monitor is a real-time particulate monitor that utilizes beta attenuation and light scattering design. This instrument offers unprecedented ease of use.

The 5030iQ SHARP Monitor delivers real-time, accurate, and precise results. With extreme precision, the high-time resolution outputs mass concentrations of real-time data in one-minute intervals. The highly sensitive nephelometry is checked against the mass concentration of the beta attenuation data for calibration.

The 5030iQ Monitor provides long-term unattended operation by utilizing continuous, non-stepwise measurement to auto-advance the particulate-laden sample, avoiding potential particle loss. The instrument monitors the sample conditions and adjusts the control system to heat only when necessary, eliminates moisture effects, and ensures that volatile aerosols remain intact for accurate measurement.

  • U.S. EPA PM-2.5 equivalent monitor (EQPM-0609-184)
  • U.S. EPA PM-10 equivalent monitor (EQPM–0423–260)
  • High time resolution, one-minute measurements
  • Superior accuracy, precision and sensitivity
  • Enhanced user interface and ePort communication software
  • Enhanced ethernet connectivity
  • Remote data access
Specifications
Wattage
  • 100–240 VAC, 50–60 Hz recommended, 500 watts (115 V)
  • 500 watts maximum (220–240 V) (instrument, heater & pump)
Weight (English)<55.1 lbs.
Weight (Metric)<25 kg
Unit SizeEach