CryoBox™ Freezer Racks
Actual product may vary
CryoBox™ Freezer Racks
CryoBox™ Freezer Racks
CryoBox™ Freezer Racks

CryoBox™ Freezer Racks

Stack and organize standard cryogenic vial storage boxes with these freezer racks.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberHoldsDesignDimensions (L x W x H)
5038-442216 CryoBoxes/RackHorizontal22.5 x 59.0 x 14.3 cm
36700012 CryoBoxes/RackVertical14.3 x 67 x 14 cm
5036-00044 CryoBoxes/RackVertical14.3. x 14 x 22.5 cm
5036-00099 CryoBoxes/RackVertical14.3 x 14 x 50.2 cm
5038-432212 CryoBoxes/RackHorizontal22.5 x 44.4 x 14.3 cm
DS5035-00044 CryoBoxes/RackVertical8.4 x 8.3 x 22.5 cm
DS5035-00099 CryoBoxes/RackVertical8.4 x 8.3 x 50.2 cm
DS5037-00044 CryoBoxes/RackVertical14.3 x 14 x 40.6 cm
Catalog number 5038-4422
HSN 73102990
Price (INR)
87,639.00
Case
Holds:
16 CryoBoxes/Rack
Design:
Horizontal
Dimensions (L x W x H):
22.5 x 59.0 x 14.3 cm
Price (INR)
87,639.00
Case

Stack and organize standard cryogenic vial storage boxes with these freezer racks. Thermo Scientific™ CryoBox™ Freezer Racks include durable Thermo Scientific Nalgene™ Stainless Steel CryoBox Racks and Thermo Scientific Nunc™ aluminum racks that fit most common upright and chest freezers.

  • Conveniently store standard 5-1/4 x 5-1/4 cryogenic vial storage boxes with these freezer racks
  • Fits Thermo Scientific Nalgene™ and Nunc™ CryoBoxes™
  • Options include durable stainless-steel and aluminum racks that fit most common upright and chest freezers
Specifications
ColorSilver
Dimensions (L x W x H)22.5 x 59.0 x 14.3 cm
Holds16 CryoBoxes/Rack
QuantityEach
DesignHorizontal
MaterialStainless Steel
TypeCryogenic Box Storage Rack, Horizontal
Unit SizeCase